LMG-75 Mechanics Gloves, Leather Palm, TrekDry Back, 9, Brown

  • Mfr # LMG-75-009

  • Zoro # G5916141


product price:  $29.59
/pr

Key Features

Color
Brown
Cuff Style
Hook-and-Loop
Glove Length
8 3/4 in
Palm Material
Leather
Application
General Work, Construction, Carpentry, DIY Home Improvement, Woodwork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LMG-75-009
Zoro #
G5916141
UPC #
781513631485
Country of Origin
Multiple

Dimensions

Glove Size
9
Glove Length
8 3/4 in
Size- Numeric
9
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Brown
Cuff Style
Hook-and-Loop
Palm Material
Leather
Application
General Work, Construction, Carpentry, DIY Home Improvement, Woodwork
Palm Construction
Abrasion Resistant
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 388:2016 4111X
Thumb Style
Wing
Lining
Tricot
Back Material
Form Fitting Trek Dry(R)
Stitching Material
Nylon
Knuckle Padding Material
None
Closure Type
Hook-and-Loop
Finger Style
Full Finger
Cuff
Hook-and-Loop
Glove Hand Style
Left and Right
Includes Padded Palm
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Low-Profile Impact Protection
No
Silicone-Free
No
Includes Keypad Nib
No
Includes Heat Pack Pocket
No
Includes Double Palm
No
ANSI/ISEA Puncture Force
20 N
Includes Pinch Point Protection
No
Includes ID Panel
No
Brand and Series
Mechanix Wear LMG-75
Glove Liner Material
Tricot
Series
LMG-75
Thumb Sweat Wipe
No
Includes Pull Strap
Yes
Includes Red Palm
No
EN 388 Rating
4111X
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
1
EN 388 Impact Rated
No
Windproof
No
Anti-Static
No
Palm Style
Single Layer
Glove Safety Features
Form-fitting TrekDry(R) keeps your hands cool and comfortable while you work. Double-stitched index finger and thumb reinforcement. Pinched fingertip construction improves fingertip strength. DuraHide(TM) leather fourchettes improve finger durability. DuraHide(TM) leather palm provides extreme abrasion resistance. Machine washable leather.
Touchscreen Compatible
No
Reflective Backing
No
Water Resistant
No
Latex-Free
No
Cut-Resistance Coverage
Palm Side
Glove Back Material
TrekDry(R)
Glove Construction
Cut and Sewn
Touchscreen Nib
No
Rope Channel Reinforcement
No
Glove Features
Pull Strap, Reinforced Thumb Crotch
Glove Materials
TPR/TrekDry(R)/Leather
High-Visibility
No
Glove Back Color
Brown
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Backing Material
TrekDry
Glove Palm Material
Pigskin
Glove Lining Material
Tricot
Knuckle Protection Material
None

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Standards CE, EN388:2016 4111X, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.