M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, Small, 1 Pair

  • Mfr # MPT-58-008

  • Zoro # G4385787


product price:  $31.79
/pr

Key Features

Palm Material
Armortex(R)
Palm Construction
Reinforced
Standards
CE, EN 388: 2016 3121 X
Insulated
No
Knuckle Padding Material
EVA Foam, TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPT-58-008
Zoro #
G4385787
UPC #
781513619490
Country of Origin
Multiple

Dimensions

Glove Size
8
Glove Length
8 1/2 in
Size- Numeric
8
Size- Alpha
S

Details

Item
Anti-Vibration Gloves
Palm Material
Armortex(R)
Palm Construction
Reinforced
Standards
CE, EN 388: 2016 3121 X
Insulated
No
Knuckle Padding Material
EVA Foam, TPR
Color
Black/Gray
Application
Multiple
Series
M-Pact(R)
Lining
Tricot
Hand
Right/Left
Closure Type
Hook-and-Loop
Finger Style
Full Finger
Cuff
Shirred
Features
Padded Spandex
Glove Back Material
TPR
Includes Double Palm
No
Includes Heat Pack Pocket
No
Includes Padded Palm
Yes
Glove Safety Features
Thermoplastic Rubber (TPR) pinch-point fingertip protection
Impact Protection Coverage
Knuckles
Impact Glove Type
CE Rated
Cuff Style
Hook-and-Loop
Brand and Series
Mechanix Wear M-Pact(R) D3O
Touchscreen Compatible
Yes
Knuckle Protection Material
TPR
Water Resistant
No
Includes Pull Strap
Yes
ANSI/ISEA Puncture Level
1
Glove Features
ID Panel, Padded Knuckles, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Rope Channel Reinforcement
No
Thumb Sweat Wipe
No
Anti-Static
No
Low-Profile Impact Protection
Yes
Glove Materials
TPR/TrekDry(R)/Synthetic Leather
Glove Hand Style
Left and Right
Includes ID Panel
Yes
Finger Coverage
Full Finger
Reflective Backing
No
Latex-Free
No
Glove Material Color
Black
Impact Protection Style
Standard
Touchscreen Nib
No
Palm Style
Padded
Includes Red Palm
No
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Force
20 N
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
EN 388 Impact Rated
Yes
Stitching Material
Nylon
Silicone-Free
No
EN 388 Rating
3121XP
Includes Pinch Point Protection
Yes
Windproof
No
Cut-Resistance Coverage
Palm Side
Waterproof
No
Includes Keypad Nib
No
ANSI/ISEA Abrasion Level
Not Tested
Glove Liner Material
Tricot
High-Visibility
No
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Glove Back Color
Black/Gray
Oil-Resistant
No
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.