M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, XL, 1 Pair

  • Mfr # MPT-58-011

  • Zoro # G3197298


product price:  $30.69
/pr

Key Features

Glove Size
11
Palm Material
Armortex(R)
Palm Construction
Reinforced
Standards
CE, EN388:2016
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPT-58-011
Zoro #
G3197298
UPC #
781513619520
Country of Origin
Multiple

Dimensions

Glove Size
11
Glove Length
9 1/4 in
Size- Alpha
XL
Size- Numeric
11

Details

Item
Anti-Vibration Gloves
Palm Material
Armortex(R)
Palm Construction
Reinforced
Standards
CE, EN388:2016
Insulated
No
Knuckle Padding Material
EVA Foam, TPR
Color
Black/Gray
Includes Red Palm
No
Anti-Static
No
Features
Padded Spandex
Cut-Resistance Coverage
Palm Side
Knuckle Protection Material
TPR
Finger Style
Full Finger
Finger Coverage
Full Finger
Windproof
No
Includes Double Palm
No
Application
Multiple
Glove Material Color
Black
Closure Type
Hook-and-Loop
Latex-Free
No
Glove Back Material
TPR
Glove Materials
TPR/TrekDry(R)/Synthetic Leather
Touchscreen Nib
No
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Force
20 N
Lining
Tricot
Includes Padded Palm
Yes
Includes Pinch Point Protection
Yes
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Waterproof
No
Glove Liner Material
Tricot
Thumb Sweat Wipe
No
Reflective Backing
No
Impact Protection Coverage
Knuckles
Cuff Style
Hook-and-Loop
ANSI/ISEA Abrasion Level
Not Tested
Palm Style
Padded
Glove Safety Features
Thermoplastic Rubber (TPR) pinch-point fingertip protection
Brand and Series
Mechanix Wear M-Pact(R) D3O
Includes Keypad Nib
No
Hand
Right/Left
Silicone-Free
No
Glove Hand Style
Left and Right
Rope Channel Reinforcement
No
Includes ID Panel
Yes
EN 388 Rating
3121XP
EN 388 Impact Rated
Yes
Touchscreen Compatible
Yes
Cuff
Shirred
Includes Pull Strap
Yes
Stitching Material
Nylon
Low-Profile Impact Protection
Yes
Glove Features
ID Panel, Padded Knuckles, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
ANSI/ISEA Puncture Level
1
Series
M-Pact(R)
Impact Protection Style
Standard
Includes Heat Pack Pocket
No
Impact Glove Type
CE Rated
Water Resistant
No
High-Visibility
No
Oil-Resistant
No
Glove Back Color
Black/Gray
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.