
Tactical Gloves, Synthetic Leather Palm, 10 in Length, Hook-and-Loop Cuff, Full Finger, Tan, Size XL
Mfr # MPT-72-011
Zoro # G2501509
product price:Â $32.49
/prKey Features
Size
XL
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Law Enforcement, Maintenance and Repair, Military, Shooting Sports, Tactical
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPT-72-011
Zoro #
G2501509
UPC #
781513621073
Country of Origin
Multiple
Dimensions
Size
XL
Length
10 in
Details
Item
Tactical Gloves
Color
Tan
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Law Enforcement, Maintenance and Repair, Military, Shooting Sports, Tactical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Fabric
Back Material
TrekDry(R)
Knuckle Padding Material
Thermoplastic Rubber
Standards
EN 13594, EN 388
ANSI/ISEA Abrasion Level
0
Grade of Leather
Synthetic
Stitching Material
Nylon
Temp. Range
32 Degrees F to 200 Degrees F
Cut
Clute
Thumb Style
Straight
EN 388 Rating
2121XP
Description
Tactical Gloves, XL, Tan, 10 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 13594, EN 388, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.