Tactical Glove, Armortex(R) Palm, 10" Length, Slip-On Cuff, Full Finger with Reinforced Fingertips
Mfr # MPT-78-009
Zoro # G7531982
product price: $32.19
/prKey Features
Color
Multicam
Cuff
Slip-On
Palm Material
Armortex(R)
Application
Military, Law Enforcement, Shooting Sports, Maintenance and Repair
Finger Style
Full Finger with Reinforced Fingertips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPT-78-009
Zoro #
G7531982
UPC #
781513624746
Country of Origin
Multiple
Dimensions
Size
M
Length
10"
Details
Item
Tactical Glove
Color
Multicam
Cuff
Slip-On
Palm Material
Armortex(R)
Application
Military, Law Enforcement, Shooting Sports, Maintenance and Repair
Finger Style
Full Finger with Reinforced Fingertips
Closure Type
TPR
Lining
Tricot
Back Material
Trek Dry(R)/TPR
Cut
Clute
Thumb Style
Straight
Palm Construction
Padded Palm, Reinforced
Standards
CE, EN 13594; EN 388: 2016 3121 X
ANSI/ISEA Abrasion Level
0
Knuckle Padding Material
Thermoplastic Rubber
Stitching Material
Nylon
Temp. Range
32 Degrees to 200 Degrees F
Grade of Leather
Synthetic
EN 388 Rating
2121XP
Description
Tactical Gloves, M, MultiCam Camouflage, 10 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 13594, EN 388, ANSI/ISEA Abrasion Level Not Tested, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.