Tactical Glove, Armortex(R) Palm, 10" Length, Slip-On Cuff, Full Finger with Reinforced Fingertips
Mfr # MPT-78-011
Zoro # G7505136
product price:Â $32.19
/prKey Features
Color
Multicam
Cuff
Slip-On
Palm Material
Armortex(R)
Application
Military, Law Enforcement, Shooting Sports, Maintenance and Repair
Finger Style
Full Finger with Reinforced Fingertips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPT-78-011
Zoro #
G7505136
UPC #
781513624760
Country of Origin
Multiple
Dimensions
Size
XL
Length
10"
Details
Item
Tactical Glove
Color
Multicam
Cuff
Slip-On
Palm Material
Armortex(R)
Application
Military, Law Enforcement, Shooting Sports, Maintenance and Repair
Finger Style
Full Finger with Reinforced Fingertips
Closure Type
TPR
Lining
Tricot
Back Material
Trek Dry(R)/TPR
Standards
EN 13594, EN 388
Cut
Clute
Temp. Range
32 Degrees F to 200 Degrees F
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
Not Tested
Knuckle Padding Material
Thermoplastic Rubber
Thumb Style
Wing
Palm Construction
Padded Palm, Reinforced
Grade of Leather
Synthetic
EN 388 Rating
2121XP
Description
Tactical Gloves, XL, MultiCam Camouflage, 10 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 13594, EN 388, ANSI/ISEA Abrasion Level Not Tested, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.