M-Pact XD Impact Gloves, 2XL, Hi-Vis Yellow, PR

  • Mfr # SMP-91-012

  • Zoro # G5175615


product price:  $32.99
/pr

Key Features

Palm Material
Armortex(R)
Palm Construction
Reinforced
Standards
CE, EN 13594, EN 388:2016 3121XP
Insulated
No
Knuckle Padding Material
EVA Foam, TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP-91-012
Zoro #
G5175615
UPC #
781513614372
Country of Origin
Multiple

Dimensions

Glove Size
12
Glove Length
9 1/2 in
Size- Numeric
12
Size- Alpha
2XL

Details

Item
Impact Resistant Gloves
Palm Material
Armortex(R)
Palm Construction
Reinforced
Standards
CE, EN 13594, EN 388:2016 3121XP
Insulated
No
Knuckle Padding Material
EVA Foam, TPR
Color
Yellow
Application
Automotive, Maintenance and Repair, Construction, Heavy Equipment Operation, Towing and Transportation, DIY Home Improvement
Cuff
Hook-and-Loop
Features
Palm Panels Reduce Impact Transmission
Hand
Right/Left
Lining
Tricot
Closure Type
Hook-and-Loop
Finger Style
Full Finger
Glove Back Material
TPR
Series
M-Pact(R)
Touchscreen Compatible
Yes
Rope Channel Reinforcement
No
Cut-Resistance Coverage
Palm Side
Glove Materials
Armortex(R)/TPR
Impact Protection Style
Standard
Glove Liner Material
Tricot
Thumb Sweat Wipe
No
Includes Padded Palm
Yes
Latex-Free
No
Waterproof
No
Cuff Style
Hook-and-Loop
Includes Red Palm
No
Water Resistant
No
Includes Heat Pack Pocket
No
Includes Double Palm
No
Includes ID Panel
Yes
Palm Style
Padded
Glove Hand Style
Left and Right
Glove Safety Features
High-Visibility
EN 388 Rating
3121XP
Glove Construction
Cut and Sewn
Glove Material Color
Black/Yellow
EN 388 Impact Rated
Yes
Low-Profile Impact Protection
Yes
Glove Features
High-Visibility, Padded Knuckles, Padded Palm, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Windproof
No
Includes Pull Strap
Yes
Knuckle Protection Material
TPR
ANSI/ISEA Puncture Force
20 N
Includes Pinch Point Protection
Yes
Includes Keypad Nib
No
Impact Protection Coverage
Knuckles
Touchscreen Nib
No
ANSI/ISEA Abrasion Level
Not Tested
Stitching Material
Nylon
Silicone-Free
No
ANSI/ISEA Puncture Level
1
Finger Coverage
Full Finger
Reflective Backing
Yes
Anti-Static
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Brand and Series
Mechanix Wear M-Pact(R) SMP-91
Impact Glove Type
CE Rated
High-Visibility
Yes
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Back Color
Lime

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3121XP, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.