M-Pact XD Impact Gloves, L, Hi-Vis Yellow, PR

  • Mfr # SMP-91-010

  • Zoro # G5175624


product price:  $32.99
/pr

Key Features

Palm Material
Armortex(R)
Palm Construction
Reinforced
Standards
CE, EN 13594, EN 388:2016 3121XP
Insulated
No
Knuckle Padding Material
EVA Foam, TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP-91-010
Zoro #
G5175624
UPC #
781513614358
Country of Origin
Multiple

Dimensions

Glove Size
10
Glove Length
9 in
Size- Numeric
10
Size- Alpha
L

Details

Item
Impact Resistant Gloves
Palm Material
Armortex(R)
Palm Construction
Reinforced
Standards
CE, EN 13594, EN 388:2016 3121XP
Insulated
No
Knuckle Padding Material
EVA Foam, TPR
Color
Yellow
Series
M-Pact(R)
Lining
Tricot
Hand
Right/Left
Features
Palm Panels Reduce Impact Transmission
Application
Automotive, Maintenance and Repair, Construction, Heavy Equipment Operation, Towing and Transportation, DIY Home Improvement
Finger Style
Full Finger
Cuff
Hook-and-Loop
Glove Back Material
TPR
Closure Type
Hook-and-Loop
Includes ID Panel
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Impact Protection Style
Standard
Rope Channel Reinforcement
No
Glove Safety Features
High-Visibility
Silicone-Free
No
Glove Features
High-Visibility, Padded Knuckles, Padded Palm, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Impact Protection Coverage
Knuckles
ANSI/ISEA Puncture Force
20 N
Glove Liner Material
Tricot
Impact Glove Type
CE Rated
Windproof
No
Includes Keypad Nib
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
EN 388 Rating
3121XP
Palm Style
Padded
Touchscreen Compatible
Yes
Knuckle Protection Material
TPR
Touchscreen Nib
No
ANSI/ISEA Puncture Level
1
EN 388 Impact Rated
Yes
Glove Material Color
Black/Yellow
Includes Padded Palm
Yes
Thumb Sweat Wipe
No
Glove Construction
Cut and Sewn
Stitching Material
Nylon
Includes Double Palm
No
Reflective Backing
Yes
Water Resistant
No
Finger Coverage
Full Finger
Glove Materials
Armortex(R)/TPR
Low-Profile Impact Protection
Yes
Waterproof
No
Includes Red Palm
No
Includes Pull Strap
Yes
Brand and Series
Mechanix Wear M-Pact(R) SMP-91
Latex-Free
No
Includes Heat Pack Pocket
No
Anti-Static
No
Cut-Resistance Coverage
Palm Side
Cuff Style
Hook-and-Loop
Includes Pinch Point Protection
Yes
High-Visibility
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Lime
Minimum Temperature
Not Rated
Oil-Resistant
No

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3121XP, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.