M-Pact XD Impact Gloves, M, Hi-Vis Yellow, PR

  • Mfr # SMP-91-009

  • Zoro # G5175502


product price:  $32.99
/pr

Key Features

Palm Material
Armortex(R)
Palm Construction
Reinforced
Standards
CE, EN 13594, EN 388:2016 3121XP
Insulated
No
Knuckle Padding Material
EVA Foam, TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP-91-009
Zoro #
G5175502
UPC #
781513614341
Country of Origin
Multiple

Dimensions

Glove Size
9
Glove Length
8 3/4 in
Size- Alpha
M
Size- Numeric
9

Details

Item
Impact Resistant Gloves
Palm Material
Armortex(R)
Palm Construction
Reinforced
Standards
CE, EN 13594, EN 388:2016 3121XP
Insulated
No
Knuckle Padding Material
EVA Foam, TPR
Color
Yellow
Closure Type
Hook-and-Loop
Features
Palm Panels Reduce Impact Transmission
Lining
Tricot
Application
Towing and Transportation, Manufacturing, Heavy Equipment Operation, Construction, Mining, Oil and Gas
Finger Style
Full Finger
Cuff
Hook-and-Loop
Series
M-Pact(R)
Hand
Right/Left
Glove Back Material
TPR
Waterproof
No
Finger Coverage
Full Finger
Rope Channel Reinforcement
No
Impact Protection Coverage
Knuckles
ANSI/ISEA Abrasion Level
Not Tested
Glove Liner Material
Tricot
Includes ID Panel
Yes
EN 388 Rating
3121XP
Cuff Style
Hook-and-Loop
Silicone-Free
No
Thumb Sweat Wipe
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Glove Safety Features
High-Visibility
Windproof
No
Glove Construction
Cut and Sewn
Latex-Free
No
Knuckle Protection Material
TPR
Glove Material Color
Black/Yellow
Includes Double Palm
No
ANSI/ISEA Puncture Level
1
Palm Style
Padded
Reflective Backing
Yes
Includes Padded Palm
Yes
EN 388 Impact Rated
Yes
Includes Pull Strap
Yes
Touchscreen Nib
No
Includes Red Palm
No
Glove Features
High-Visibility, Padded Knuckles, Padded Palm, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Water Resistant
No
Includes Pinch Point Protection
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
20 N
Glove Materials
Armortex(R)/TPR
Anti-Static
No
Impact Protection Style
Standard
Cut-Resistance Coverage
Palm Side
Impact Glove Type
CE Rated
Touchscreen Compatible
Yes
Includes Heat Pack Pocket
No
Low-Profile Impact Protection
Yes
Stitching Material
Nylon
Brand and Series
Mechanix Wear M-Pact(R) SMP-91
Includes Keypad Nib
No
High-Visibility
Yes
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Back Color
Lime
Includes Reinforced Thumb Crotch
Yes

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3121XP, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.