M-Pact(R) Hi-Vis Mechanics Gloves, Synthetic Leather Palm, Spandex Back, 8, High-Visibility Yellow
- Mfr # SP2-91-008
- Zoro # G8854820
product price:Â
$
41.99
/pr
Key Features
Glove Size
8
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Glove Length
8 1/2 in
Palm Material
Synthetic Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP2-91-008
- Zoro #
- G8854820
- UPC #
- 781513614389
- Country of Origin
- Viet Nam
Dimensions
- Glove Size
- 8
- Glove Length
- 8 1/2 in
- Size- Numeric
- 8
- Size- Alpha
- S
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style Spandex(R), TPR Rubber with EVA Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Standards CE, EN388:2016 3121X, Touchscreen Compatible No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.