M-Pact(R) Hi-Vis Mechanics Gloves, Synthetic Leather Palm, TrekDry Back, 11, High-Visibility Yellow

  • Mfr # SMC-C91-011
  • Zoro # G5622108
product price: 
$
47.49
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Shirred Slip-On
Glove Length
9 1/4 in
Palm Material
Synthetic Leather
Application
Sharp Tool Work, Material Handling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SMC-C91-011
Zoro #
G5622108
UPC #
781513635445
Country of Origin
Multiple

Dimensions

Glove Size
11
Glove Length
9 1/4 in
Size- Numeric
11
Size- Alpha
XL

Details

Item
Hi-Vis Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Sharp Tool Work, Material Handling
Palm Construction
Padded
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN13594, EN388:2016 4X43E
Stitching Material
Nylon
Finger Style
Full Finger
Thumb Style
Wing
Cuff
Elastic
Back Material
Trek Dry(R)/TPR
ANSI/ISEA Cut Level
A5
Knuckle Padding Material
None
Closure Type
Slip-On
Lining
Tricot
Silicone-Free
No
Thumb Sweat Wipe
No
Reflective Backing
Yes
EN 388 Rating
4X43E
Rope Channel Reinforcement
No
Glove Features
Breathable Back, Knuckle Padding, Reflective Backing, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Includes ID Panel
No
Reinforcement Coverage
Reinforced Palm
Includes Red Palm
No
Includes Double Palm
Yes
Windproof
No
Includes Pull Strap
Yes
Impact Protection Coverage
Knuckles
Brand and Series
Mechanix Wear M-Pact(R) SMC-C91
EN 388 Impact Rated
Yes
Glove Safety Features
High-Visibility
Includes Pinch Point Protection
Yes
Glove Hand Style
Left and Right
Low-Profile Impact Protection
Yes
Water Resistant
No
Glove Back Material
TrekDry(R)
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Cut Load
2,200 g
Includes Keypad Nib
No
Anti-Static
No
ANSI/ISEA Puncture Force
100 N
Palm Style
Double Layer
Touchscreen Compatible
Yes
Glove Liner Material
Armortex(R)
Includes Padded Palm
Yes
Glove Construction
Cut and Sewn
Includes Heat Pack Pocket
No
Latex-Free
No
Knuckle Protection Material
TPR
Series
M-Pact(R)
Layered Palm Material
Polyurethane, Synthetic Leather
Glove Materials
Nylon/Synthetic Leather/TrekDry(R)
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
3
Touchscreen Nib
No
High-Visibility
Yes
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Back Color
Gray/Lime
Minimum Temperature
Not Rated
Glove Backing Material
TrekDry
Glove Lining Material
Armortex
Glove Palm Material
Synthetic Leather
Front Closure
Slip On
Wire Color
High-Visibility Yellow

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Armortex(R), Glove Back Material TrekDry(R), Glove Back Color Gray/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN13594, EN388:2016 4X43E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.