M-Pact(R) Mechanics Gloves, Armortex(R) Palm, TPR Back, 9, Black/Red

  • Mfr # MPT-52-009

  • Zoro # G6057672


product price:  $36.79
/pr

Key Features

Color
Black/Red
Cuff Style
Hook-and-Loop
Glove Length
8 3/4 in
Palm Material
Armortex(R)
Application
Automotive, Maintenance and Repair, Construction, Equipment Operation, Manufacturing, Towing and Transportation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPT-52-009
Zoro #
G6057672
UPC #
781513619407
Country of Origin
Viet Nam

Dimensions

Glove Size
9
Glove Length
8 3/4 in
Size- Alpha
M
Size- Numeric
9

Details

Item
Mechanics Gloves
Color
Black/Red
Cuff Style
Hook-and-Loop
Palm Material
Armortex(R)
Application
Automotive, Maintenance and Repair, Construction, Equipment Operation, Manufacturing, Towing and Transportation
Palm Construction
Reinforced
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 388: 2016 3121 X
Back Material
Trek Dry(R)/TPR
Closure Type
Thermoplastic Rubber
Stitching Material
Nylon
ANSI/ISEA Puncture Level
1
Series
M-Pact(R)
Glove Back Material
TPR
ANSI/ISEA Abrasion Level
Not Tested
Knuckle Protection Material
TPR
EN 388 Rating
3121XP
Includes Red Palm
No
Includes Double Palm
No
Impact Glove Type
CE Rated
Includes Keypad Nib
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
EN 388 Impact Rated
Yes
Glove Materials
TPR/TrekDry(R)/Synthetic Leather
Low-Profile Impact Protection
Yes
Silicone-Free
No
Glove Hand Style
Left and Right
Glove Construction
Cut and Sewn
Windproof
No
Thumb Sweat Wipe
No
Includes Pinch Point Protection
Yes
Impact Protection Coverage
Knuckles
Rope Channel Reinforcement
No
Includes Heat Pack Pocket
No
Latex-Free
No
Cut-Resistance Coverage
Palm Side
Brand and Series
Mechanix Wear M-Pact(R) D3O
Impact Protection Style
Standard
Glove Features
ID Panel, Padded Knuckles, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
ANSI/ISEA Puncture Force
20 N
Palm Style
Padded
Anti-Static
No
Reflective Backing
No
Glove Liner Material
Tricot
Touchscreen Compatible
Yes
Includes ID Panel
Yes
Touchscreen Nib
No
Includes Pull Strap
Yes
Includes Padded Palm
Yes
Water Resistant
No
High-Visibility
No
Minimum Temperature
Not Rated
Glove Back Color
Black/Red
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Backing Material
TPR
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Black/Red, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.