M-Pact(R) Mechanics Gloves, Synthetic Leather Palm, 10, High-Visibility Yellow

  • Mfr # SP2-91-010

  • Zoro # G816524506


product price:  $47.19
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Application
Heavy Construction, Heavy Equipment Operation, Logging, Mechanical, Mining, MRO, Oil/Gas Exploration, Towing/Transportation
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP2-91-010
Zoro #
G816524506
UPC #
781513614402
Country of Origin
Viet Nam

Dimensions

Glove Size
10
Glove Length
9 in
Size- Alpha
L
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Heavy Construction, Heavy Equipment Operation, Logging, Mechanical, Mining, MRO, Oil/Gas Exploration, Towing/Transportation
Palm Construction
Synthetic Leather/Sure Grip Panels/EVA Foam Panels
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 3121X
Includes Pull Strap
Yes
Latex-Free
No
Thumb Sweat Wipe
No
Glove Features
High-Visibility, Padded Knuckles, Padded Palm, Pull Strap
Cut-Resistance Coverage
Palm Side
Includes Heat Pack Pocket
No
Includes Padded Palm
Yes
Brand and Series
Mechanix Wear M-Pact(R) SP2-91
Back Material
EVA Foam/TPR/Spandex
Glove Materials
EVA Foam/Neoprene/TPR
Touchscreen Compatible
No
Series
M-Pact(R)
ANSI/ISEA Abrasion Level
Not Tested
Impact Glove Type
Not Rated
Stitching Material
Nylon
Lining
Tricot
Palm Style
Padded
EN 388 Impact Rated
No
Low-Profile Impact Protection
Yes
Glove Back Color
Lime
Minimum Temperature
Not Rated
Includes Keypad Nib
No
Glove Construction
Cut and Sewn
High-Visibility
Yes
Anti-Static
No
Glove Hand Style
Left and Right
Includes ID Panel
Yes
Includes Red Palm
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Palm, Reinforced Thumb
Closure Type
Hook-and-Loop
Includes Pinch Point Protection
Yes
ANSI/ISEA Puncture Force
20 N
Impact Protection Coverage
Knuckles
Grip Coating Material
Silicone
Touchscreen Nib
No
Water Resistant
No
Knuckle Protection Material
Foam
Glove Back Material
Spandex(R)
Glove Liner Material
Tricot
Knuckle Padding Material
EVA Foam, TPR
ANSI/ISEA Puncture Level
1
Oil-Resistant
No
Windproof
No
Rope Channel Reinforcement
No
Finger Style
Full/Reinforced Fingertips
Includes Double Palm
No
Silicone-Free
No
Reflective Backing
Yes
Impact Protection Style
Standard
Glove Safety Features
High-Visibility
Includes Reinforced Thumb Crotch
No
EN 388 Rating
3121X

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style Spandex(R), TPR Rubber with EVA Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Standards CE, EN388:2016 3121X, Touchscreen Compatible No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.