M-Pact(R) Mechanics Impact Gloves, Armortex(R) Palm, TrekDry Back, 8, Black/Gray

  • Mfr # MPC-58-008

  • Zoro # G5936940


product price:  $30.89
/pr

Key Features

Color
Black/Gray
Cuff Style
Shirred Slip-On
Glove Length
8 1/2 in
Palm Material
Armortex(R)
Application
General Purpose, Automotive, Construction, Manufacturing, Towing and Transportation, DIY Home Improvement
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MPC-58-008
Zoro #
G5936940
UPC #
781513632970
Country of Origin
Multiple

Dimensions

Glove Size
8
Glove Length
8 1/2 in
Size- Numeric
8
Size- Alpha
S

Details

Item
Mechanics Impact Gloves
Color
Black/Gray
Cuff Style
Shirred Slip-On
Palm Material
Armortex(R)
Application
General Purpose, Automotive, Construction, Manufacturing, Towing and Transportation, DIY Home Improvement
Palm Construction
Reinforced Palm
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 13594, EN 388:2016 3121 X
Finger Style
Full Finger
Cuff
Elastic
Lining
Tricot
Thumb Style
Wing
Stitching Material
Nylon
Back Material
Trek Dry(R)/TPR
Knuckle Padding Material
TPR Impact-Resistant
Closure Type
slip on
Features
Reinforced Fingertip, Elastic Cuff, Vibration Proof, Breathable, Impact Absorbing, Machine Washable, Fingertip Protection, Impact Resistant, Knuckle Protection, Stretchable, Comfortable
Includes Double Palm
No
EN 388 Impact Rated
Yes
Cut-Resistance Coverage
Palm Side
EN 388 Rating
3121XP
Includes Heat Pack Pocket
No
Latex-Free
No
Touchscreen Nib
No
Impact Glove Type
CE Rated
Silicone-Free
No
Thumb Sweat Wipe
No
ANSI/ISEA Puncture Level
1
Rope Channel Reinforcement
No
Includes Padded Palm
Yes
Glove Features
Padded Knuckles, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Includes Pull Strap
Yes
Knuckle Protection Material
TPR
Includes Red Palm
No
Includes Pinch Point Protection
Yes
Glove Safety Features
Thermoplastic Rubber (TPR) pinch-point fingertip protection. Comfortable stretch elastic closure creates a seamless fit to your wrist. Breathable TrekDry(R) keeps your hands cool and comfortable. Touchscreen capable synthetic leather keeps you connected. Armortex(R)(R) palm reinforcement supports added durability. Reinforced index finger and thumb deliver added durability where you need it most. D3O(R) palm padding absorbs impact and vibration. Machine washable.
ANSI/ISEA Puncture Force
20 N
Impact Protection Coverage
Knuckles
Glove Materials
TPR/TrekDry(R)/Synthetic Leather
Includes ID Panel
No
Glove Liner Material
Tricot
Low-Profile Impact Protection
Yes
Glove Back Material
TrekDry(R)
Palm Style
Padded
Impact Protection Style
Standard
Series
M-Pact(R)
Glove Construction
Cut and Sewn
Touchscreen Compatible
Yes
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Anti-Static
No
Includes Keypad Nib
No
ANSI/ISEA Abrasion Level
Not Tested
Windproof
No
Glove Hand Style
Left and Right
Brand and Series
Mechanix Wear M-Pact(R) MPC-58
Water Resistant
No
Grip Coating Color
Black
Reflective Backing
No
High-Visibility
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Back Color
Gray
Includes Reinforced Thumb Crotch
Yes
Glove Backing Material
TrekDry
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TrekDry(R) with TPR Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Gray, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.