Max Cut M-Pact X91 Mechanics Gloves, Armortex, Synthetic Leather Palm, Fluorescent Yellow

  • Mfr # MCMPT-X91-008

  • Zoro # G110062940


product price:  $55.39
/pr

Key Features

Color
Fluorescent Yellow
Cuff Style
Hook-and-Loop
Glove Length
12 in
Palm Material
Armortex, Synthetic Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCMPT-X91-008
Zoro #
G110062940
UPC #
781513668511
Country of Origin
Philippines

Dimensions

Glove Length
12 in
Size- Alpha
S
Size- Numeric
8
Cuff Length
1 in

Details

Item
Mechanics Gloves
Color
Fluorescent Yellow
Cuff Style
Hook-and-Loop
Palm Material
Armortex, Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN388
Glove Back Color
Yellow
ANSI/ISEA Puncture Level
4
Stitching Material
Nylon, Polyester
ANSI/ISEA Cut Level
A9
Series
Max Cut M-Pact X91
Glove Back Material
Synthetic Leather, TPR, TrekDry
ANSI/ISEA Abrasion Level
4
Glove Coating Coverage
Uncoated
EN 388 Rating
2X43FP
Touchscreen Compatible
Yes
Glove Coating Material
Uncoated
Oil-Resistant
No
Cuff Material
Synthetic Leather, TPR
EN 388 Impact Rated
Yes
Pairs per Package
1
Anti-Static
No
Includes Double Palm
Yes
Sold As
Pair
Impact Protection Style
Low-Profile
Knuckle Protection Material
TPR
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Uncoated
Glove Coating Finish
Uncoated
Glove Features
Knuckle Padding, Touchscreen Compatible
Reflective Backing
No
Glove Hand Style
Left and Right
Hand Protection Style
Glove
ANSI/ISEA Puncture Force
100 N
Latex-Free
No
Glove Construction
Cut and Sewn
ANSI/ISEA Impact Force
30 N
Silicone-Free
No
ANSI/ISEA Cut Load
6,000 g
Cut-Resistance Coverage
Full
ANSI/ISEA Abrasion Cycles
3,000
ANSI/ISEA Impact Level
2
Palm Style
Single Layer
Glove Backing Material
Synthetic Leather, TPR, TrekDry
Glove Palm Material
Armortex, Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, General Purpose, Impact-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Armortex, Synthetic Leather, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.