Max Cut M-Pact X91 Mechanics Gloves, Armortex, Synthetic Leather Palm, Fluorescent Yellow

  • Mfr # MCMPT-X91-009

  • Zoro # G810062950


product price:  $58.15
/pr

Key Features

Color
Fluorescent Yellow
Cuff Style
Hook-and-Loop
Glove Length
12 in
Palm Material
Armortex, Synthetic Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCMPT-X91-009
Zoro #
G810062950
UPC #
781513668528
Country of Origin
Philippines

Dimensions

Glove Length
12 in
Size- Alpha
M
Size- Numeric
9
Cuff Length
1 in

Details

Item
Mechanics Gloves
Color
Fluorescent Yellow
Cuff Style
Hook-and-Loop
Palm Material
Armortex, Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN388
Series
Max Cut M-Pact X91
Glove Coating Coverage
Uncoated
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4
Glove Back Color
Yellow
Glove Back Material
Synthetic Leather, TPR, TrekDry
ANSI/ISEA Cut Level
A9
Stitching Material
Nylon, Polyester
Glove Hand Style
Left and Right
Knuckle Protection Material
TPR
Touchscreen Compatible
Yes
Includes Double Palm
Yes
EN 388 Rating
2X43FP
EN 388 Impact Rated
Yes
Reflective Backing
No
Silicone-Free
No
Cuff Material
Synthetic Leather, TPR
ANSI/ISEA Cut Load
6,000 g
Pairs per Package
1
Anti-Static
No
ANSI/ISEA Impact Force
30 N
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Glove Coating Material
Uncoated
Cut-Resistance Coverage
Full
Latex-Free
No
Hand Protection Style
Glove
Glove Coating Color
Uncoated
Palm Style
Single Layer
ANSI/ISEA Abrasion Cycles
3,000
Oil-Resistant
No
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
Impact Protection Style
Low-Profile
Glove Coating Finish
Uncoated
ANSI/ISEA Puncture Force
100 N
Glove Features
Knuckle Padding, Touchscreen Compatible
Glove Backing Material
Synthetic Leather, TPR, TrekDry
Glove Lining Material
Unlined
Glove Palm Material
Armortex, Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, General Purpose, Impact-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Armortex, Synthetic Leather, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.