Max Cut M-Pact X91 Mechanics Gloves, Armortex, Synthetic Leather Palm, Fluorescent Yellow

  • Mfr # MCMPT-X91-011

  • Zoro # G710062944


product price:  $55.39
/pr

Key Features

Color
Fluorescent Yellow
Cuff Style
Hook-and-Loop
Glove Length
12 in
Palm Material
Armortex, Synthetic Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCMPT-X91-011
Zoro #
G710062944
UPC #
781513668542
Country of Origin
Philippines

Dimensions

Glove Length
12 in
Size- Numeric
11
Size- Alpha
XL
Cuff Length
1 in

Details

Item
Mechanics Gloves
Color
Fluorescent Yellow
Cuff Style
Hook-and-Loop
Palm Material
Armortex, Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN388
Glove Back Color
Yellow
ANSI/ISEA Cut Level
A9
ANSI/ISEA Abrasion Level
4
Stitching Material
Nylon, Polyester
Glove Coating Coverage
Uncoated
Glove Back Material
Synthetic Leather, TPR, TrekDry
ANSI/ISEA Puncture Level
4
Series
Max Cut M-Pact X91
Includes Double Palm
Yes
Oil-Resistant
No
Impact Protection Style
Low-Profile
Latex-Free
No
Cut-Resistance Coverage
Full
Glove Construction
Cut and Sewn
Silicone-Free
No
EN 388 Impact Rated
Yes
EN 388 Rating
2X43FP
ANSI/ISEA Impact Force
30 N
Includes Reinforced Thumb Crotch
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Impact Level
2
ANSI/ISEA Abrasion Cycles
3,000
Knuckle Protection Material
TPR
ANSI/ISEA Puncture Force
100 N
Glove Coating Color
Uncoated
Touchscreen Compatible
Yes
ANSI/ISEA Cut Load
6,000 g
Hand Protection Style
Glove
Glove Coating Finish
Uncoated
Sold As
Pair
Anti-Static
No
Pairs per Package
1
Reflective Backing
No
Glove Coating Material
Uncoated
Cuff Material
Synthetic Leather, TPR
Glove Features
Knuckle Padding, Touchscreen Compatible
Palm Style
Single Layer
Glove Backing Material
Synthetic Leather, TPR, TrekDry
Glove Palm Material
Armortex, Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, General Purpose, Impact-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Armortex, Synthetic Leather, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products