Max Cut X91 Mechanics Gloves, Synthetic Leather Palm, Synthetic Leather, TrekDry Back

  • Mfr # MCMG-X91-012
  • Zoro # G510062939
product price: 
$
40.29
/pr

Key Features

Color
Fluorescent Yellow
Cuff Style
Hook-and-Loop
Glove Length
12 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MCMG-X91-012
Zoro #
G510062939
UPC #
781513668504
Country of Origin
Philippines
Item
Mechanics Gloves
Color
Fluorescent Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN388
ANSI/ISEA Cut Level
A9
Glove Coating Coverage
Uncoated
Stitching Material
Nylon, Polyester
Series
Max Cut X91
Glove Back Color
Yellow
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Level
3
Glove Back Material
Synthetic Leather, TrekDry
ANSI/ISEA Abrasion Cycles
1,000
ANSI/ISEA Puncture Force
100 N
EN 388 Rating
3X42F
Silicone-Free
No
Glove Construction
Cut and Sewn
Glove Coating Material
Uncoated
Latex-Free
No
Includes Double Palm
No
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Cut Load
6,000 g
Hand Protection Style
Glove
Glove Coating Color
Uncoated
Palm Style
Single Layer
Cut-Resistance Coverage
Full
EN 388 Impact Rated
Yes
Glove Hand Style
Left and Right
Pairs per Package
1
Reflective Backing
No
Oil-Resistant
No
Glove Coating Finish
Uncoated
Cuff Material
Synthetic Leather, TPR
Touchscreen Compatible
Yes
Glove Features
Touchscreen Compatible
Sold As
Pair
Anti-Static
No
Glove Backing Material
Synthetic Leather, TrekDry
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Wire Color
Fluorescent Yellow

Dimensions

Glove Length
12 in
Size- Numeric
12
Size- Alpha
2XL
Cuff Length
1 in

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, General Purpose, Glove Style Cut and Sewn, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.