Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mechanix Wear Material4X(R) Original(R) Anti-Vibration Gloves, Synthetic Leather Palm, 9, Black MG4X-75-009

Material4X(R) Original(R) Anti-Vibration Gloves, Synthetic Leather Palm, 9, Black (Discontinued)

  • Mfr # MG4X-75-009
  • Zoro # G6590381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG4X-75-009
Zoro #
G6590381
UPC #
781513618745
Country of Origin
Viet Nam

Dimensions

Glove Size
9
Glove Length
8 3/4 in

Details

Item
Anti-Vibration Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Knuckle Padding Material
Padded Spandex
Insulated
No
Standards
CE, EN388 4241
Closure Type
hook-and-loop
Finger Style
Full Finger
Cuff
Adjustable
Lining
Tricot
Glove Back Material
TrekDry(R)
Hand
Left and Right
Series
Material4X(R) Original(R)
Stitching Material
Nylon
Includes Double Palm
No
Touchscreen Compatible
No
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
Includes Padded Palm
No
Includes ID Panel
Yes
Reinforcement Coverage
Reinforced Fingertips, Reinforced Thumb
Includes Keypad Nib
No
Waterproof
No
Includes Pull Strap
Yes
Brand and Series
Mechanix Wear Material4X(R) Original(R) MG4X-75
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Water Resistant
No
EN 388 Rating
4121
ANSI/ISEA Puncture Level
1
Touchscreen Nib
No
Low-Profile Impact Protection
No
Latex-Free
No
Thumb Sweat Wipe
No
Includes Red Palm
No
Glove Safety Features
Form-fitting TrekDry(R) material helps keep hands cool and comfortable. Thermal Plastic Rubber (TPR) closure with hook and loop provides a secure fit. Reinforcement panels in high wear areas provide added durability. Machine washable.
Anti-Static
No
Cut-Resistance Coverage
Palm Side
Silicone-Free
No
Glove Materials
TPR/TrekDry(R)
Palm Style
Single Layer
Glove Material Color
Black
Glove Liner Material
Tricot
Windproof
No
ANSI/ISEA Puncture Force
20 N
Glove Construction
Cut and Sewn
Includes Heat Pack Pocket
No
ANSI/ISEA Abrasion Level
Not Tested
Glove Features
Reinforced Palm, Reinforced Thumb Crotch
Reflective Backing
No
High-Visibility
No
Oil-Resistant
No
Glove Back Color
Black
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair

Description

Anti-Vibration Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.