Mechanics Glove, 4X Original, XXL, Black, PR

  • Mfr # MG4X-75-012

  • Zoro # G6375377


product price:  $28.19
/pr

Key Features

Glove Size
12
Palm Material
Synthetic Leather
Palm Construction
Material 4X(R) Synthetic Leather
Standards
CE, EN388 4241
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG4X-75-012
Zoro #
G6375377
UPC #
781513618776
Country of Origin
Multiple

Dimensions

Glove Size
12
Glove Length
9 1/2 in
Size- Numeric
12
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Palm Material
Synthetic Leather
Palm Construction
Material 4X(R) Synthetic Leather
Standards
CE, EN388 4241
Insulated
No
Knuckle Padding Material
Padded Spandex
Color
Black
Hand
Left and Right
Includes Padded Palm
No
Rope Channel Reinforcement
No
Glove Construction
Cut and Sewn
Waterproof
No
Silicone-Free
No
Includes Double Palm
No
Includes Keypad Nib
No
Anti-Static
No
Glove Back Material
TrekDry(R)
Cut-Resistance Coverage
Palm Side
Includes Red Palm
No
Finger Style
Full Finger
Glove Safety Features
Form-fitting TrekDry(R) material helps keep hands cool and comfortable. Thermal Plastic Rubber (TPR) closure with hook and loop provides a secure fit. Reinforcement panels in high wear areas provide added durability. Machine washable.
Closure Type
Hook-and-Loop
Water Resistant
No
Lining
Tricot
Glove Material Color
Black
Thumb Sweat Wipe
No
EN 388 Impact Rated
No
Glove Features
ID Panel, Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Includes Heat Pack Pocket
No
Reinforcement Coverage
Reinforced Fingertips, Reinforced Thumb
Glove Materials
TPR/TrekDry(R)
Glove Hand Style
Left and Right
Palm Style
Single Layer
ANSI/ISEA Puncture Force
20 N
Windproof
No
Finger Coverage
Full Finger
Touchscreen Compatible
No
Cuff
Adjustable
Low-Profile Impact Protection
No
EN 388 Rating
4121
Reflective Backing
No
Stitching Material
Nylon
Includes ID Panel
Yes
Cuff Style
Hook-and-Loop
Includes Pull Strap
Yes
Brand and Series
Mechanix Wear Material4X(R) Original(R) MG4X-75
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
1
Includes Pinch Point Protection
No
Latex-Free
No
Series
Material4X(R) Original(R)
Glove Liner Material
Tricot
Touchscreen Nib
No
High-Visibility
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Back Color
Black
Includes Reinforced Thumb Crotch
Yes

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388 4241, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.