Hi-Viz FastFit(R) Mechanics Gloves, Synthetic Leather Palm, TrekDry Back, 12, Orange

  • Mfr # SFF-99-012

  • Zoro # G903440566


product price:  $17.29
/pr

Key Features

Color
Orange
Cuff Style
Shirred Slip-On
Glove Length
9 1/2 in
Palm Material
Synthetic Leather
Application
Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFF-99-012
Zoro #
G903440566
UPC #
781513620489
Country of Origin
Multiple

Dimensions

Glove Size
12
Glove Length
9 1/2 in
Size- Numeric
12
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
Orange
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 2121X
Finger Style
Full Finger
Glove Construction
Cut and Sewn
Latex-Free
No
Stitching Material
Nylon
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Glove Back Color
Orange
Lining
Tricot
ANSI/ISEA Puncture Level
1
Glove Materials
TrekDry(R)/Synthetic Leather
Includes Reinforced Thumb Crotch
Yes
Glove Safety Features
High-Visibility
Series
Hi-Viz FastFit(R)
Back Material
TrekDry(R)
Thumb Sweat Wipe
No
Windproof
No
Glove Features
High-Visibility, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Cuff
Elastic
Thumb Style
Partial
Low-Profile Impact Protection
No
Touchscreen Nib
No
Includes Keypad Nib
No
Glove Liner Material
Tricot
Glove Hand Style
Left and Right
Includes ID Panel
No
Closure Type
Slip On
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
Cut-Resistance Coverage
Palm Side
Touchscreen Compatible
Yes
Includes Pull Strap
Yes
Includes Heat Pack Pocket
No
Water Resistant
No
EN 388 Rating
2121X
Brand and Series
Mechanix Wear Hi-Viz FastFit(R) SFF-99
Palm Style
Single Layer
Reflective Backing
Yes
Silicone-Free
No
Includes Padded Palm
No
Includes Double Palm
No
ANSI/ISEA Puncture Force
20 N
Glove Back Material
TrekDry(R)
Anti-Static
No
EN 388 Impact Rated
No
High-Visibility
Yes
Includes Red Palm
No
Oil-Resistant
No
ANSI/ISEA Abrasion Level
Not Tested
Minimum Temperature
Not Rated
Glove Backing Material
TrekDry
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.