Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, Black, 11, PR

  • Mfr # MG4X-75-011

  • Zoro # G316524501


product price: $32.69
/pr

Key Features

Includes Double Palm
No
Rope Channel Reinforcement
No
Low-Profile Impact Protection
No
Anti-Static
No
Glove Construction
Cut and Sewn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG4X-75-011
Zoro #
G316524501
UPC #
781513618769
Country of Origin
Multiple

Dimensions

Size- Alpha
XL
Glove Length
9 1/4 in
Size- Numeric
11
Glove Size
11

Details

Includes Double Palm
No
Rope Channel Reinforcement
No
Low-Profile Impact Protection
No
Anti-Static
No
Glove Construction
Cut and Sewn
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Cuff Style
Hook-and-Loop
Thumb Sweat Wipe
No
Glove Back Material
TrekDry(R)
Closure Type
Hook-and-Loop
Touchscreen Nib
No
Glove Features
ID Panel, Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Stitching Material
Nylon
Standards
CE, EN388 4241
Waterproof
No
Silicone-Free
No
Glove Safety Features
Form-fitting TrekDry(R) material helps keep hands cool and comfortable. Thermal Plastic Rubber (TPR) closure with hook and loop provides a secure fit. Reinforcement panels in high wear areas provide added durability. Machine washable.
Color
Black
Includes Pinch Point Protection
No
Finger Style
Full Finger
Windproof
No
Glove Liner Material
Tricot
ANSI/ISEA Puncture Level
1
Includes Reinforced Thumb Crotch
Yes
High-Visibility
No
Cut-Resistance Coverage
Palm Side
Includes Padded Palm
No
Includes Keypad Nib
No
Reflective Backing
No
Lining
Tricot
ANSI/ISEA Abrasion Level
Not Tested
EN 388 Impact Rated
No
Finger Coverage
Full Finger
Series
Material4X(R) Original(R)
Insulated
No
Oil-Resistant
No
Includes Red Palm
No
Reinforcement Coverage
Reinforced Fingertips, Reinforced Thumb
Glove Hand Style
Left and Right
Brand and Series
Mechanix Wear Material4X(R) Original(R) MG4X-75
Palm Style
Single Layer
Knuckle Padding Material
Padded Spandex
Glove Material Color
Black
Includes ID Panel
Yes
Palm Material
Synthetic Leather
Includes Heat Pack Pocket
No
Latex-Free
No
Water Resistant
No
Glove Back Color
Black
Cuff
Adjustable
Palm Construction
Material 4X(R) Synthetic Leather
Glove Materials
TPR/TrekDry(R)
EN 388 Rating
4121
Includes Pull Strap
Yes
Item
Mechanics Gloves
ANSI/ISEA Puncture Force
20 N

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388 4241, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.