Mechanics Gloves, Black, 7, PR
Mfr # S1DE-05-007
Zoro # G3722145
product price: $4.29
/prKey Features
Glove Size
7
Insulated
No
Color
Black
ANSI/ISEA Cut Level
Not Tested
Glove Back Material
HPPE, Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1DE-05-007
Zoro #
G3722145
UPC #
781513637319
Country of Origin
Viet Nam
Dimensions
Glove Size
7
Details
Item
Mechanics Gloves
Insulated
No
Color
Black
ANSI/ISEA Cut Level
Not Tested
Glove Back Material
HPPE, Nylon
Cuff
Knit
Finger Style
Full Finger
Minimum Temperature
Not Rated
Description
Mechanics Gloves, Insulated No, Glove Back Material HPPE, Nylon, ANSI/ISEA Cut Level Not Tested, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.