Zoro Homepage

Mechanics Gloves, Black, 9, PR

  • Mfr # MG4X-75-009

  • Zoro # G316249909


product price: $31.39
/pr

Key Features

Minimum Temperature
Not Rated
Glove Material Color
Black
ANSI/ISEA Puncture Force
20 N
Cut-Resistance Coverage
Palm Side
Reflective Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG4X-75-009
Zoro #
G316249909
UPC #
781513618745
Country of Origin
Multiple

Dimensions

Glove Size
9
Size- Alpha
M
Size- Numeric
9
Glove Length
8 3/4 in

Details

Minimum Temperature
Not Rated
Glove Material Color
Black
ANSI/ISEA Puncture Force
20 N
Cut-Resistance Coverage
Palm Side
Reflective Backing
No
Anti-Static
No
Glove Features
ID Panel, Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Brand and Series
Mechanix Wear Material4X(R) Original(R) MG4X-75
Item
Mechanics Gloves
Knuckle Padding Material
Padded Spandex
Includes ID Panel
Yes
Oil-Resistant
No
Insulated
No
High-Visibility
No
Silicone-Free
No
EN 388 Rating
4121
Windproof
No
Includes Reinforced Thumb Crotch
Yes
Rope Channel Reinforcement
No
Water Resistant
No
Series
Material4X(R) Original(R)
ANSI/ISEA Abrasion Level
Not Tested
Color
Black
Includes Red Palm
No
Glove Back Material
TrekDry(R)
Includes Pull Strap
Yes
Includes Pinch Point Protection
No
Glove Materials
TPR/TrekDry(R)
Stitching Material
Nylon
Includes Keypad Nib
No
Touchscreen Compatible
No
Low-Profile Impact Protection
No
Includes Padded Palm
No
Touchscreen Nib
No
Cuff Style
Hook-and-Loop
EN 388 Impact Rated
No
Lining
Tricot
Palm Material
Synthetic Leather
Glove Liner Material
Tricot
Glove Safety Features
Form-fitting TrekDry(R) material helps keep hands cool and comfortable. Thermal Plastic Rubber (TPR) closure with hook and loop provides a secure fit. Reinforcement panels in high wear areas provide added durability. Machine washable.
Reinforcement Coverage
Reinforced Fingertips, Reinforced Thumb
Glove Construction
Cut and Sewn
Includes Heat Pack Pocket
No
Glove Hand Style
Left and Right
Finger Style
Full Finger
Closure Type
Hook-and-Loop
ANSI/ISEA Puncture Level
1
Latex-Free
No
Standards
CE, EN388 4241
Thumb Sweat Wipe
No
Waterproof
No
Glove Back Color
Black
Palm Style
Single Layer
Includes Double Palm
No
Finger Coverage
Full Finger
Cuff
Adjustable

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388 4241, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.