Zoro Homepage

Mechanics Gloves, Black, M

  • Mfr # CWKTFF-55-009

  • Zoro # G315489023


product price: $22.45
/pr

Key Features

Color
Black
Palm Material
Synthetic Leather
Cuff Style
Elastic
Insulated
Yes
Series
Tactical ColdWork FastFit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWKTFF-55-009
Zoro #
G315489023
UPC #
781513677049
Country of Origin
Philippines

Dimensions

Size- Alpha
M
Size- Numeric
9
Glove Length
12 in

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Cuff Style
Elastic
Insulated
Yes
Series
Tactical ColdWork FastFit
Standards
EN 388, EN 511
Glove Back Material
Synthetic Leather
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
EN 388 Impact Rated
No
Arc Flash PPE Category
2
Glove Insulation Material
Fleece
EN 388 Rating
1111X
Hand Protection Style
Glove
Cuff Material
Synthetic Leather
Glove Features
Touchscreen Compatible, Water Resistant
Oil-Resistant
No
Glove Construction
Cut and Sewn
Silicone-Free
Yes
Cut-Resistance Coverage
Not Tested
Palm Style
Single Layer
Glove Liner Material
Fleece
Reflective Backing
No
ANSI/ISEA Cut Level
Not Tested
Pairs per Package
1
Finger Coverage
Full Finger
Glove Back Color
Black
Sold As
Pair

Description

Mechanics Gloves, Additional Hazard Protection Not Applicable, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Water-Resistant SoftShell, Cuff Style Elastic, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Fleece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.