Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, Black, S

  • Mfr # CWKTFF-55-008

  • Zoro # G115489025


product price: $22.45
/pr

Key Features

Color
Black
Palm Material
Synthetic Leather
Cuff Style
Elastic
Insulated
Yes
Standards
EN 388, EN 511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWKTFF-55-008
Zoro #
G115489025
UPC #
781513677032
Country of Origin
Philippines

Dimensions

Size- Alpha
S
Size- Numeric
8
Glove Length
12 in

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Cuff Style
Elastic
Insulated
Yes
Standards
EN 388, EN 511
Series
Tactical ColdWork FastFit
Includes Reinforced Thumb Crotch
Yes
Glove Insulation Material
Fleece
Hand Protection Style
Glove
Cuff Material
Synthetic Leather
Glove Back Material
Synthetic Leather
EN 388 Impact Rated
No
EN 388 Rating
1111X
Glove Features
Touchscreen Compatible, Water Resistant
Arc Flash PPE Category
2
Touchscreen Compatible
Yes
Glove Construction
Cut and Sewn
Glove Back Color
Black
Pairs per Package
1
ANSI/ISEA Cut Level
Not Tested
Palm Style
Single Layer
Silicone-Free
Yes
Reflective Backing
No
Glove Liner Material
Fleece
Oil-Resistant
No
Finger Coverage
Full Finger
Cut-Resistance Coverage
Not Tested
Sold As
Pair

Description

Mechanics Gloves, Additional Hazard Protection Not Applicable, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Water-Resistant SoftShell, Cuff Style Elastic, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Fleece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.