Mechanics Gloves, Black, XL

  • Mfr # CWKMG-55-011

  • Zoro # G215489024


product price: $27.95
/pr

Key Features

Color
Black
Palm Material
Synthetic Leather
Cuff Style
Hook-and-Loop
Insulated
Yes
Series
Tactical ColdWork Original
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWKMG-55-011
Zoro #
G215489024
UPC #
781513676967
Country of Origin
Philippines

Dimensions

Size- Numeric
11
Size- Alpha
XL
Glove Length
11 in

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Cuff Style
Hook-and-Loop
Insulated
Yes
Series
Tactical ColdWork Original
Standards
EN 388, EN 511
Arc Flash PPE Category
2
EN 388 Rating
2112X
Glove Insulation Weight
60 g
EN 388 Impact Rated
No
Includes Reinforced Thumb Crotch
Yes
Glove Features
Touchscreen Compatible, Water Resistant
Hand Protection Style
Glove
Cuff Material
Synthetic Leather
Glove Back Material
Synthetic Leather
Touchscreen Compatible
Yes
Silicone-Free
Yes
Pairs per Package
1
Glove Construction
Cut and Sewn
Oil-Resistant
No
Finger Coverage
Full Finger
ANSI/ISEA Cut Level
Not Tested
Glove Insulation Material
3M(TM) Thinsulate(TM) Eco Insulation
Reflective Backing
No
Glove Liner Material
3M(TM) Thinsulate(TM) Eco Insulation
Glove Back Color
Black
Palm Style
Double Layer
Cut-Resistance Coverage
Not Tested
Sold As
Pair

Description

Mechanics Gloves, Additional Hazard Protection Not Applicable, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Water-Resistant SoftShell, Cuff Style Hook-and-Loop, Glove Insulation Material 3M(TM) Thinsulate(TM) Eco Insulation, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.