Mechanics Gloves, Synthetic Leather Back, Hook-and-Loop, Black/Gray, 10

  • Mfr # CWKMP-58-010

  • Zoro # G100689973


product price: $37.19
/pr

Key Features

Color
Black/Gray
Cuff Style
Hook-and-Loop
Glove Length
11 in
Palm Material
Synthetic Leather
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWKMP-58-010
Zoro #
G100689973
UPC #
781513651124
Country of Origin
Viet Nam

Dimensions

Glove Size
10
Glove Length
11 in
Size- Alpha
L
Cuff Length
1 in

Details

Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
Yes
Standards
ANSI/ISEA 138, EN 388 2121XP, EN 511 11X
Impact Protection Coverage
Back
Includes Padded Palm
Yes
Glove Insulation Material
C40 3M Thinsulate
Reflective Backing
No
Glove Back Material
Synthetic Leather
Anti-Static
No
Layered Palm Material
D3O(R)
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Stitching Material
Nylon
Touchscreen Nib
No
Includes ID Panel
No
Includes Red Palm
No
Rope Channel Reinforcement
No
Brand and Series
Mechanix Wear CWKMP-58
Includes Double Palm
No
Low-Profile Impact Protection
Yes
Palm Style
Padded
Glove Materials
Armortex(R), C40 3M Thinsulate, D30, TPR
Glove Hand Style
Left and Right
Glove Insulation Weight
40 g
Glove Liner Material
Tricot
Includes Pinch Point Protection
No
Impact Protection Style
Low-Profile
High-Visibility
No
Reinforcement Coverage
Reinforced Index Finger and Thumb
Thumb Sweat Wipe
No
Glove Lining Material
Tricot
Glove Features
Padded Palm, Reinforced Palm
Glove Construction
Cut and Sewn
Knuckle Protection Material
TPR
Includes Heat Pack Pocket
No
Series
CWKMP-58
EN 388 Rating
2121XP
Latex-Free
No
EN 388 Impact Rated
Yes
Windproof
No
Touchscreen Compatible
Yes
Includes Pull Strap
Yes
Water Resistant
No
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Impact Level
2
Silicone-Free
No
Includes Keypad Nib
No
Glove Back Color
Black
Cuff Material
Synthetic Leather, TPR
Minimum Temperature
Not Rated
Oil-Resistant
No
Hand Protection Style
Glove
Glove Backing Material
Synthetic Leather
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Glove Insulation Material C40 3M Thinsulate, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Synthetic Leather, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.