Mechanics Gloves, Synthetic Leather Back, Hook-and-Loop, Black/Gray, 8

  • Mfr # CWKMP-58-008

  • Zoro # G200689958


product price: $38.99
/pr

Key Features

Color
Black/Gray
Cuff Style
Hook-and-Loop
Glove Length
11 in
Palm Material
Synthetic Leather
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWKMP-58-008
Zoro #
G200689958
UPC #
781513651100
Country of Origin
Viet Nam

Dimensions

Glove Size
8
Glove Length
11 in
Cuff Length
1 in
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
Yes
Standards
ANSI/ISEA 138, EN 388 2121XP, EN 511 11X
Includes Heat Pack Pocket
No
Includes Pinch Point Protection
No
Impact Protection Coverage
Back
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Includes ID Panel
No
Knuckle Protection Material
TPR
ANSI/ISEA Impact Level
2
Brand and Series
Mechanix Wear CWKMP-58
Windproof
No
Palm Style
Padded
Stitching Material
Nylon
Glove Hand Style
Left and Right
Includes Red Palm
No
Glove Features
Padded Palm, Reinforced Palm
Low-Profile Impact Protection
Yes
ANSI/ISEA Impact Force
6.5 kN
Glove Insulation Material
C40 3M Thinsulate
Includes Padded Palm
Yes
Layered Palm Material
D3O(R)
Anti-Static
No
Thumb Sweat Wipe
No
Includes Double Palm
No
Glove Materials
Armortex(R), C40 3M Thinsulate, D30, TPR
Includes Keypad Nib
No
Series
CWKMP-58
Glove Insulation Weight
40 g
Touchscreen Compatible
Yes
Touchscreen Nib
No
Glove Back Material
Synthetic Leather
EN 388 Impact Rated
Yes
Glove Liner Material
Tricot
Glove Lining Material
Tricot
Reflective Backing
No
High-Visibility
No
Impact Protection Style
Low-Profile
Water Resistant
No
Includes Pull Strap
Yes
Glove Construction
Cut and Sewn
Latex-Free
No
Reinforcement Coverage
Reinforced Index Finger and Thumb
Rope Channel Reinforcement
No
Silicone-Free
No
EN 388 Rating
2121XP
Cuff Material
Synthetic Leather, TPR
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Oil-Resistant
No
Glove Back Color
Black
Glove Backing Material
Synthetic Leather
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Glove Insulation Material C40 3M Thinsulate, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Synthetic Leather, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.