Zoro Homepage

Mechanics Gloves, Black/Tan, 8, PR

  • Mfr # MP4X-75-008

  • Zoro # G616047533


product price: $43.49
/pr

Key Features

Includes Heat Pack Pocket
No
Stitching Material
Nylon
Knuckle Padding Material
TPR
Rope Channel Reinforcement
No
Cuff
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4X-75-008
Zoro #
G616047533
UPC #
781513623428
Country of Origin
Viet Nam

Dimensions

Size- Numeric
8
Glove Size
8
Size- Alpha
S
Glove Length
8 1/2 in

Details

Includes Heat Pack Pocket
No
Stitching Material
Nylon
Knuckle Padding Material
TPR
Rope Channel Reinforcement
No
Cuff
Hook-and-Loop
Touchscreen Compatible
No
Includes Red Palm
No
Includes Pull Strap
Yes
Includes Pinch Point Protection
Yes
Brand and Series
Mechanix Wear M-Pact(R) MP4X-75
Color
Black/Tan
Impact Protection Style
Standard
Anti-Static
No
Includes ID Panel
Yes
Features
Palm Panels Reduce Impact Transmission
Palm Style
Padded
Waterproof
No
Item
Mechanics Gloves
Finger Style
Full Finger w/Reinforced Fingertips
ANSI/ISEA Abrasion Level
Not Tested
Knuckle Protection Material
TPR
Palm Material
Synthetic Leather
EN 388 Impact Rated
No
ANSI/ISEA Puncture Force
20 N
Finger Coverage
Full Finger
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Glove Material Color
Black
Glove Construction
Cut and Sewn
Cuff Style
Hook-and-Loop
ANSI/ISEA Puncture Level
1
Glove Back Material
TPR
Standards
CE, EN388
Latex-Free
No
Palm Construction
ArmorTex(R), Material 4X(R) Synthetic Leather, PORON(R) XRD(TM)
EN 388 Rating
4121
Glove Features
ID Panel, Padded Knuckles, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch
Reflective Backing
No
Includes Keypad Nib
No
Closure Type
Hook-and-Loop
High-Visibility
No
Hand
Right/Left
Impact Protection Coverage
Knuckles
Impact Glove Type
Not Rated
Series
M-Pact(R)
Insulated
No
Windproof
No
Touchscreen Nib
No
Grip Coating Color
Black
Glove Materials
TPR/TrekDry(R)/Synthetic Leather
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Low-Profile Impact Protection
Yes
Includes Double Palm
No
Glove Back Color
Black
Glove Liner Material
Tricot
Water Resistant
No
Minimum Temperature
Not Rated
Includes Padded Palm
Yes
Cut-Resistance Coverage
Palm Side
Silicone-Free
No
Oil-Resistant
No
Thumb Sweat Wipe
No

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.