Mechanics Gloves, Clarino Synthetic Leather Palm, 8, Black
- Mfr # MG-P05-008
- Zoro # G4509172
product price:Â
$
21.75
/pr
Key Features
Color
Black
Palm Material
Clarino Synthetic Leather
Application
Vending Machine Packaging, Utility, Mechanical Work
Palm Construction
Clarino Synthetic Leather
Knuckle Padding Material
Padded Spandex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG-P05-008
- Zoro #
- G4509172
- UPC #
- 781513618462
- Country of Origin
- Multiple
- Item
- Mechanics Gloves
- Color
- Black
- Palm Material
- Clarino Synthetic Leather
- Application
- Vending Machine Packaging, Utility, Mechanical Work
- Palm Construction
- Clarino Synthetic Leather
- Knuckle Padding Material
- Padded Spandex
- Finger Style
- Full
- Lining
- Tricot
- Closure Type
- hook-and-loop
- Back Material
- Spandex
- Sold As
- Pair
- Minimum Temperature
- Not Rated
- Glove Palm Material
- Clarino Synthetic Leather
- Knuckle Protection Material
- Padded Spandex
- Front Closure
- Hook-and-Loop
- Wire Color
- Black
Dimensions
- Glove Size
- 8
Description
Mechanics Gloves, Palm Material Clarino Synthetic Leather, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.