Mechanics Gloves, Coyote, M

  • Mfr # CWKMG-72-009

  • Zoro # G915489034


product price:  $27.95
/pr

Key Features

Color
Coyote
Palm Material
Synthetic Leather
Cuff Style
Hook-and-Loop
Insulated
Yes
Standards
EN 388, EN 511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWKMG-72-009
Zoro #
G915489034
UPC #
781513676899
Country of Origin
Philippines

Dimensions

Size- Numeric
9
Size- Alpha
M
Glove Length
11 in

Details

Item
Mechanics Gloves
Color
Coyote
Palm Material
Synthetic Leather
Cuff Style
Hook-and-Loop
Insulated
Yes
Standards
EN 388, EN 511
Series
Tactical ColdWork Original
Touchscreen Compatible
Yes
Glove Back Color
Brown
Glove Features
Touchscreen Compatible, Water Resistant
EN 388 Impact Rated
No
EN 388 Rating
2112X
Cuff Material
Synthetic Leather
Glove Insulation Weight
60 g
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Arc Flash PPE Category
2
Glove Back Material
Synthetic Leather
Reflective Backing
No
Sold As
Pair
Glove Liner Material
3M(TM) Thinsulate(TM) Eco Insulation
ANSI/ISEA Cut Level
Not Tested
Oil-Resistant
No
Cut-Resistance Coverage
Not Tested
Silicone-Free
Yes
Glove Insulation Material
3M(TM) Thinsulate(TM) Eco Insulation
Palm Style
Double Layer
Pairs per Package
1
Glove Construction
Cut and Sewn
Finger Coverage
Full Finger

Description

Mechanics Gloves, Additional Hazard Protection Not Applicable, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Water-Resistant SoftShell, Cuff Style Hook-and-Loop, Glove Insulation Material 3M(TM) Thinsulate(TM) Eco Insulation, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.