Mechanics Gloves, Fleece, Synthetic Leather Back, Hook-and-Loop, High-Visibility Yellow, L (10)

  • Mfr # CWKSFF-X91-010
  • Zoro # G503548853
product price: 
$
36.75
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Glove Length
12 in
Palm Material
Polyurethane
Palm Construction
Synthetic Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CWKSFF-X91-010
Zoro #
G503548853
UPC #
781513663325
Country of Origin
Viet Nam

Dimensions

Glove Size
L (10)
Glove Length
12 in
Size- Numeric
10
Size- Alpha
L
Cuff Length
1 in

Details

Item
Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Polyurethane
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
Yes
Standards
EN 388, EN 511
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Abrasion Cycles
3,000
Glove Back Color
Yellow
High-Visibility Features
High-Visibility Backing
Glove Liner Material
Tricot
Glove Features
High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
Sold As
Pair
Hand Protection Style
Glove
Cut-Resistance Coverage
Full
Glove Coating Coverage
Uncoated
Anti-Static
No
Silicone-Free
No
Latex-Free
No
Palm Style
Single Layer
Glove Lining Material
Tricot
Touchscreen Compatible
Yes
Cuff Material
Fleece, Synthetic Leather
ANSI/ISEA Cut Level
A5
ANSI/ISEA Cut Load
2,200 g
EN 388 Impact Rated
Yes
Includes Double Palm
No
Glove Back Material
Fleece, Synthetic Leather
Stitching Material
Nylon
EN 511 Rating
13
EN 388 Rating
3443X
Pairs per Package
1
Series
ColdWork(TM) Hi-Viz FastFit(R) D5-360; CWKSFF-X91
Reflective Backing
No
Glove Insulation Material
Fleece
Oil-Resistant
No
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Glove Coating Material
Uncoated
ANSI/ISEA Abrasion Level
4
Glove Insulation Weight
100 g
Glove Palm Material
Polyurethane
Glove Backing Material
Fleece, Synthetic Leather
Wire Color
High-Visibility Yellow

Description

Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Glove Style Fleece, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Glove Insulation Material Fleece, Insulated Yes, Palm Material Polyurethane, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Fleece, Synthetic Leather, Glove Back Color Yellow, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Backing, Standards EN 388, EN 511

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.