Shop MECHANIX WEAR

Mechanics Gloves, Fleece, Synthetic Leather Back, Hook-and-Loop, High-Visibility Yellow, XL (11)

  • Mfr # CWKSMG-X91-011
  • Zoro # G303548824

product price: 
$
46.89
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Glove Length
12 in
Palm Material
Polyurethane
Palm Construction
Synthetic Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CWKSMG-X91-011
Zoro #
G303548824
UPC #
781513663387
Country of Origin
Viet Nam

Dimensions

Glove Size
XL (11)
Glove Length
12 in
Size- Numeric
11
Cuff Length
1 in
Size- Alpha
XL

Details

Item
Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Polyurethane
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
Yes
Standards
EN 388, EN 511
EN 388 Rating
3443X
ANSI/ISEA Abrasion Cycles
3,000
Glove Insulation Material
Fleece
Glove Hand Style
Left and Right
Series
ColdWork(TM) Hi-Viz Original(R) D5-360; CWKSMG-X91
Glove Insulation Weight
100 g
Stitching Material
Nylon
ANSI/ISEA Cut Load
2,200 g
Reflective Backing
No
Glove Lining Material
Tricot
Silicone-Free
No
EN 388 Impact Rated
Yes
Glove Features
High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
Sold As
Pair
Glove Coating Coverage
Uncoated
Touchscreen Compatible
Yes
Glove Coating Material
Uncoated
High-Visibility Features
High-Visibility Backing
Glove Back Color
Yellow
Pairs per Package
1
Glove Back Material
Fleece, Synthetic Leather
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Anti-Static
No
EN 511 Rating
13
ANSI/ISEA Cut Level
A5
Palm Style
Single Layer
Cut-Resistance Coverage
Full
Glove Construction
Cut and Sewn
ANSI/ISEA Abrasion Level
4
Latex-Free
No
Includes Double Palm
No
Cuff Material
Fleece, Synthetic Leather, TPR
Oil-Resistant
No
Glove Liner Material
Tricot
Glove Palm Material
Polyurethane
Glove Backing Material
Fleece, Synthetic Leather
Wire Color
High-Visibility Yellow

Description

Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Glove Style Fleece, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Glove Insulation Material Fleece, Insulated Yes, Palm Material Polyurethane, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Fleece, Synthetic Leather, Glove Back Color Yellow, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Backing, Standards EN 388, EN 511

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products