This item is Discontinued.

Mechanix Wear Mechanics Gloves, M, High Visibility Yellow, EVA Foam/TPR/Spandex SP2-91-009

Mechanics Gloves, M, High Visibility Yellow, EVA Foam/TPR/Spandex (Discontinued)

  • Mfr # SP2-91-009
  • Zoro # G4508874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP2-91-009
Zoro #
G4508874
UPC #
781513614396
Country of Origin
Multiple

Details

Item
Mechanics Gloves
Color
High Visibility Yellow
Palm Material
EVA Foam
Application
Heavy Construction, Oil/Gas Exploration, Mining, Logging, Towing/Transportation, Heavy Equipment Operation, Mechanical, MRO
Palm Construction
Anatomically Designed Palm Padding
Standards
CE, 3121 EN 388
Finger Style
Full/Reinforced Fingertips
Back Material
EVA Foam/TPR/Spandex
Cuff
Neoprene
Closure Type
TPR
Lining
Tricot
Sold As
Pair

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.