This item is Discontinued.

Mechanix Wear Hi-Viz Original(R) Mechanics Gloves, Synthetic Leather Palm, 9, Orange SMG-99-009

Hi-Viz Original(R) Mechanics Gloves, Synthetic Leather Palm, 9, Orange (Discontinued)

  • Mfr # SMG-99-009
  • Zoro # G4536244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMG-99-009
Zoro #
G4536244
UPC #
781513613016
Country of Origin
Multiple

Dimensions

Glove Size
9
Glove Length
8 3/4 in

Details

Item
Mechanics Gloves
Color
Orange
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
General Work
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 3121X
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Back Material
Spandex
Lining
Foam Padding
Stitching Material
Nylon
Glove Back Material
TrekDry(R)
Low-Profile Impact Protection
No
Glove Liner Material
Tricot
Anti-Static
No
ANSI/ISEA Abrasion Level
Not Tested
Glove Construction
Cut and Sewn
Palm Style
Single Layer
Windproof
No
Includes ID Panel
Yes
Reflective Backing
Yes
Includes Keypad Nib
No
Glove Hand Style
Left and Right
Silicone-Free
No
Rope Channel Reinforcement
No
Includes Padded Palm
No
Includes Pull Strap
Yes
Includes Pinch Point Protection
No
EN 388 Impact Rated
No
Includes Red Palm
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
ANSI/ISEA Puncture Level
1
Touchscreen Compatible
Yes
Water Resistant
No
Glove Materials
Synthetic Leather/TPR/TrekDry(R)
Includes Heat Pack Pocket
No
Latex-Free
No
ANSI/ISEA Puncture Force
20 N
Touchscreen Nib
No
Glove Safety Features
High-Visibility
Cut-Resistance Coverage
Palm Side
Thumb Sweat Wipe
No
EN 388 Rating
3121X
Includes Double Palm
No
Brand and Series
Mechanix Wear Hi-Viz Original(R) SMG-99
Glove Features
High-Visibility, ID Panel, Pull Strap, Touchscreen Compatible
Series
Hi-Viz Original(R)
High-Visibility
Yes
Sold As
PR
Minimum Temperature
Not Rated
Liner Style
Lined
Oil-Resistant
No

Description

Mechanics Gloves, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.