Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, Polyester, Spandex Back, Not Tested Abrasion Level, Black/Gray, 8

  • Mfr # MSG-05-008

  • Zoro # G6057569


product price: $26.59
/pr

Key Features

Color
Black/Gray
Cuff Style
Hook-and-Loop
Glove Length
8 1/2 in
Palm Material
Synthetic Leather
Application
Assembly, Automotive, Glass Handling, Home Improvement, Maintenance & Repair, Manufacturing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSG-05-008
Zoro #
G6057569
UPC #
781513627914
Country of Origin
Multiple

Dimensions

Glove Size
8
Glove Length
8 1/2 in
Size- Alpha
S
Size- Numeric
8

Details

Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Assembly, Automotive, Glass Handling, Home Improvement, Maintenance & Repair, Manufacturing
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 1121X
Cuff
Hook-and-Loop
Lining
Tricot
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
1
Thumb Style
Wing
ANSI/ISEA Cut Level
Not Tested
Knuckle Padding Material
None
Stitching Material
Nylon
Finger Style
Full Finger
Back Material
Polyester, Spandex
Closure Type
Hook-and-Loop
Series
Specialty
Glove Back Material
Polyester, Spandex(R)
Low-Profile Impact Protection
No
Latex-Free
No
EN 388 Impact Rated
No
Thumb Sweat Wipe
No
Glove Safety Features
Adjustable Wide-Fit(TM) closure provides a secure fit. Textured Armortex(R)(R) provides enhanced gripping power in dry, oily and wet conditions. Pinched fingertip construction improves fingertip strength and durability.
Glove Liner Material
Tricot
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Grip Coating Color
Gray
EN 388 Rating
1121X
Reflective Backing
No
Includes Pinch Point Protection
No
Touchscreen Compatible
No
ANSI/ISEA Puncture Force
20 N
Brand and Series
Mechanix Wear Specialty MSG-05
Glove Materials
Armortex(R)/TrekDry(R)
Includes Padded Palm
No
Reinforcement Coverage
Reinforced Fingertips, Reinforced Thumb
Glove Features
Pull Strap, Reinforced Thumb Crotch
Includes ID Panel
No
Includes Keypad Nib
No
Palm Style
Grip-Coated
Anti-Static
No
Includes Pull Strap
Yes
Silicone-Free
No
Includes Red Palm
No
Touchscreen Nib
No
Includes Heat Pack Pocket
No
Water Resistant
No
Grip Pattern
Dotted
Rope Channel Reinforcement
No
Includes Double Palm
No
Grip Coating Material
Polyurethane
Windproof
No
High-Visibility
No
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Back Color
Gray
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather with Polyurethane Grip
Glove Backing Material
Polyester, Spandex
Knuckle Protection Material
None

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Grip-Coated, Backing Style Polyester, Spandex(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Spandex(R), Glove Back Color Gray, Glove Construction Cut and Sewn, Standards CE, EN388:2016 1121X, ANSI/ISEA Cut Level Not Tested, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.