This item is Discontinued.

Mechanix Wear Mechanics Gloves, S, Black/Gray, TrekDry(R) MSD-05-008

Mechanics Gloves, S, Black/Gray, TrekDry(R) (Discontinued)

  • Mfr # MSD-05-008
  • Zoro # G9663868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSD-05-008
Zoro #
G9663868
UPC #
781513627815
Country of Origin
Viet Nam

Dimensions

Glove Size
8
Glove Length
8 1/2 in
Size- Numeric
8
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Assembly, Automotive, Electrical Work, Maintenance, Manufacturing, Repair
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2003 1121
Knuckle Padding Material
None
Back Material
TrekDry(R)
Finger Style
Full Finger
ANSI/ISEA Cut Level
1
Closure Type
Hook-and-Loop
Stitching Material
Nylon
Lining
Unlined
Thumb Style
Wing
Cuff
Hook-and-Loop
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
1
Touchscreen Nib
No
Cut-Resistance Coverage
Palm Side
Includes Pinch Point Protection
No
Touchscreen Compatible
No
Windproof
No
Includes Double Palm
No
EN 388 Rating
1121
Includes Padded Palm
No
Silicone-Free
No
Glove Safety Features
Form-fitting TrekDry material keeps hands cool and comfortable. Three-dimensional patterning forms to the natural curvature of the hand. Flex inserts improve finger mobility. High-dexterity 0.5mm AX-Suede palm material provides precision feel. Hourglass finger design eliminates material overlap. Machine washable.
Rope Channel Reinforcement
No
Includes Keypad Nib
No
Includes Heat Pack Pocket
No
Glove Construction
Cut and Sewn
Latex-Free
No
EN 388 Impact Rated
No
Water Resistant
No
Low-Profile Impact Protection
No
Includes Pull Strap
Yes
Series
Specialty
Thumb Sweat Wipe
No
Includes Red Palm
No
Reflective Backing
No
ANSI/ISEA Puncture Force
20 N
Glove Materials
TPR/TrekDry(R)/AX-Suede
Glove Hand Style
Left and Right
Palm Style
Vented
Anti-Static
No
Brand and Series
Mechanix Wear Specialty MSD-05
Glove Features
Breathable Palm
Includes ID Panel
No
High-Visibility
No
Minimum Temperature
Not Rated
Glove Back Color
Gray
Oil-Resistant
No
Liner Style
Lined
Includes Reinforced Thumb Crotch
No
Glove Backing Material
TrekDry®
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
None

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Vented, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Gray, Glove Construction Cut and Sewn, Standards CE, EN388:2003 1121, ANSI/ISEA Cut Level 1, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.