Shop MECHANIX WEAR

Mechanics Gloves, Synthetic Leather Palm, Black/Gray, 2XL (12)

  • Mfr # CWKMG-58-012
  • Zoro # G000829721

product price: 
$
24.99
/pr

Key Features

Color
Black/Gray
Palm Material
Synthetic Leather
Minimum Temperature
Not Rated
Cuff Style
Hook-and-Loop
Insulated
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CWKMG-58-012
Zoro #
G000829721
UPC #
781513650981
Country of Origin
Viet Nam
Item
Mechanics Gloves
Color
Black/Gray
Palm Material
Synthetic Leather
Minimum Temperature
Not Rated
Cuff Style
Hook-and-Loop
Insulated
Yes
ANSI/ISEA Abrasion Level
Not Tested
Includes Heat Pack Pocket
No
Includes Keypad Nib
No
Waterproof
No
EN 388 Impact Rated
No
High-Visibility
No
Impact Glove Type
Not Rated
Windproof
Yes
Standards
CE, EN 388:2016 2121X
Includes Double Palm
No
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Needlestick Level
Not Tested
Glove Materials
Fleece, Nylon, Synthetic Leather, C40 3M Thinsulate, TPR
Glove Hand Style
Left and Right
Stitching Material
Nylon
Glove Back Material
Fleece
Rope Channel Reinforcement
No
Glove Insulation Weight
40 g
Includes ID Panel
No
Includes Padded Palm
No
Palm Style
Single Layer
Reflective Backing
No
Cuff Material
Fleece
Touchscreen Nib
No
Touchscreen Compatible
Yes
Latex-Free
No
Glove Liner Material
Tricot
Series
CWKMG
Brand and Series
Mechanix Wear ColdWork Original(R)
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Cut-Resistance Coverage
Not Tested
Silicone-Free
No
Palm Construction
Synthetic Leather
Includes Pinch Point Protection
No
Application
General Purpose
Water Resistant
Yes
Includes Pull Strap
Yes
ANSI/ISEA Heat Level
Not Available
Thumb Sweat Wipe
No
Glove Construction
Cut and Sewn
Includes Red Palm
No
Glove Insulation Material
C40 3M Thinsulate
Back Material
Fleece
Finger Coverage
Full Finger
Glove Back Color
Black
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Oil-Resistant
No
Glove Coating Coverage
Uncoated
Material
Fleece, Nylon, Synthetic Leather, C40 3M Thinsulate â„¢, TPR
Wire Color
Black/Gray

Dimensions

Size
2XL (12)
Glove Length
11 in
Length
11 in
Glove Size
12
Size- Alpha
2XL
Cuff Length
1 in

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Glove Insulation Material C40 3M Thinsulate, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Fleece, Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN 388:2016 2121X, Glove Insulation Weight 40 g

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.