This item is Discontinued.
This item is Discontinued.
Mechanics Gloves, Synthetic Leather/Poron Palm, 12, Blue (Discontinued)
Mfr #
MPT-03-012
Zoro #
G4737756
UPC # 781513621202
Country of Origin Viet Nam
Category Mechanics Gloves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MPT-03-012
Zoro #
G4737756
UPC #
781513621202
Country of Origin
Viet Nam
Dimensions
Glove Size
12
Details
Item
Mechanics Gloves
Color
Blue
Palm Material
Synthetic Leather/Poron
Application
Multiple
Palm Construction
Synthetic Leather/Poron
Closure Type
Hook-and-Loop
Features
Padded Spandex
Finger Style
Full Finger
Knuckle Padding Material
TPR Impact Guard
Cuff
Shirred
Lining
Padded Spandex
Back Material
TPR/TrekDry Spandex
Stitching Material
Nylon
Sold As
Pair
Minimum Temperature
Not Rated
Palm Style
Leather
Glove Palm Material
Synthetic Leather/Poron
Knuckle Protection Material
TPR Impact Guard
Description
Mechanics Gloves, Palm Material Synthetic Leather/Poron, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.