Mechanics Gloves, TPR Back, Hook-and-Loop, Black/Red, 12
Mfr # MPT-52-012
Zoro # G6057718
product price: $36.79
/prKey Features
Color
Black/Red
Cuff Style
Hook-and-Loop
Glove Length
9 1/2 in
Palm Material
Armortex(R)
Application
Automotive, Maintenance and Repair, Construction, Equipment Operation, Manufacturing, Towing and Transportation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPT-52-012
Zoro #
G6057718
UPC #
781513619438
Country of Origin
Viet Nam
Dimensions
Glove Size
12
Glove Length
9 1/2 in
Size- Numeric
12
Size- Alpha
2XL
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Black/Red, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.