Mechanics Gloves, TPR Back, Shirred Slip-On, Brown, 12

  • Mfr # MPC-07-012

  • Zoro # G2737098


product price:  $32.69
/pr

Key Features

Color
Brown
Cuff Style
Shirred Slip-On
Glove Length
9 1/2 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPC-07-012
Zoro #
G2737098
UPC #
781513638095
Country of Origin
Viet Nam

Dimensions

Glove Size
12
Glove Length
9 1/2 in
Size- Alpha
2XL
Size- Numeric
12

Details

Item
Mechanics Gloves
Color
Brown
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 3121X
Glove Lining Material
Tricot
Impact Glove Type
CE Rated
ANSI/ISEA Puncture Level
1
Touchscreen Compatible
Yes
EN 388 Rating
3121XP
Includes Red Palm
No
Touchscreen Nib
No
Glove Liner Material
Tricot
ANSI/ISEA Abrasion Level
Not Tested
Includes Padded Palm
Yes
Brand and Series
Mechanix Wear M-Pact(R) MPC-07
Grip Coating Color
Black
Palm Style
Padded
Windproof
No
Glove Features
Padded Knuckles, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Series
M-Pact(R)
Low-Profile Impact Protection
Yes
Includes Pinch Point Protection
Yes
Glove Construction
Cut and Sewn
Water Resistant
No
Includes ID Panel
No
Latex-Free
No
Glove Hand Style
Left and Right
Impact Protection Style
Standard
Rope Channel Reinforcement
No
Impact Protection Coverage
Knuckles
Glove Safety Features
Thermoplastic Rubber (TPR) pinch-point fingertip protection. Comfortable stretch elastic closure creates a seamless fit to your wrist. Breathable TrekDry(R) keeps your hands cool and comfortable. Touchscreen capable synthetic leather keeps you connected. Armortex(R)(R) palm reinforcement supports added durability. Reinforced index finger and thumb deliver added durability where you need it most. D3O(R) palm padding absorbs impact and vibration. Machine washable.
ANSI/ISEA Puncture Force
20 N
Includes Heat Pack Pocket
No
Reinforcement Coverage
Reinforced Fingertips, Reinforced Thumb
Anti-Static
No
EN 388 Impact Rated
Yes
Glove Materials
TPR/TrekDry(R)/Synthetic Leather
Includes Pull Strap
Yes
Glove Back Material
TPR
Stitching Material
Nylon
Reflective Backing
No
Includes Keypad Nib
No
Thumb Sweat Wipe
No
Cut-Resistance Coverage
Palm Side
Silicone-Free
No
Knuckle Protection Material
TPR
Includes Double Palm
No
High-Visibility
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Back Color
Brown
Includes Reinforced Thumb Crotch
Yes
Glove Palm Material
Synthetic Leather
Glove Backing Material
TPR

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.