Mechanics Gloves, TPR Back, Shirred Slip-On, Brown, 8

  • Mfr # MPC-07-008

  • Zoro # G2736580


product price:  $31.89
/pr

Key Features

Color
Brown
Cuff Style
Shirred Slip-On
Glove Length
8 1/2 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPC-07-008
Zoro #
G2736580
UPC #
781513638057
Country of Origin
Viet Nam

Dimensions

Glove Size
8
Glove Length
8 1/2 in
Size- Alpha
S
Size- Numeric
8

Details

Item
Mechanics Gloves
Color
Brown
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 3121X
Glove Lining Material
Tricot
Includes Double Palm
No
Includes ID Panel
No
Latex-Free
No
Impact Protection Style
Standard
Water Resistant
No
Grip Coating Color
Black
Rope Channel Reinforcement
No
Glove Features
Padded Knuckles, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Low-Profile Impact Protection
Yes
Anti-Static
No
Knuckle Protection Material
TPR
Glove Back Material
TPR
Includes Red Palm
No
Glove Safety Features
Thermoplastic Rubber (TPR) pinch-point fingertip protection. Comfortable stretch elastic closure creates a seamless fit to your wrist. Breathable TrekDry(R) keeps your hands cool and comfortable. Touchscreen capable synthetic leather keeps you connected. Armortex(R)(R) palm reinforcement supports added durability. Reinforced index finger and thumb deliver added durability where you need it most. D3O(R) palm padding absorbs impact and vibration. Machine washable.
ANSI/ISEA Abrasion Level
Not Tested
Impact Glove Type
CE Rated
ANSI/ISEA Puncture Force
20 N
EN 388 Impact Rated
Yes
Brand and Series
Mechanix Wear M-Pact(R) MPC-07
EN 388 Rating
3121XP
Reflective Backing
No
Cut-Resistance Coverage
Palm Side
Stitching Material
Nylon
Includes Pull Strap
Yes
Reinforcement Coverage
Reinforced Fingertips, Reinforced Thumb
Touchscreen Nib
No
Includes Heat Pack Pocket
No
Includes Keypad Nib
No
Includes Pinch Point Protection
Yes
Glove Materials
TPR/TrekDry(R)/Synthetic Leather
Glove Hand Style
Left and Right
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Level
1
Windproof
No
Touchscreen Compatible
Yes
Palm Style
Padded
Includes Padded Palm
Yes
Silicone-Free
No
Series
M-Pact(R)
Glove Liner Material
Tricot
Impact Protection Coverage
Knuckles
Thumb Sweat Wipe
No
High-Visibility
No
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Brown
Minimum Temperature
Not Rated
Glove Palm Material
Synthetic Leather
Glove Backing Material
TPR

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.