Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, Uncoated, S, PR

  • Mfr # SMV-C91-008

  • Zoro # G411589986


product price: $54.55
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Single Layer, Synthetic Leather
Standards
ANSI/ISEA 138
Insulated
No
Color
High-Visibility Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMV-C91-008
Zoro #
G411589986
UPC #
781513653975
Country of Origin
Viet Nam

Dimensions

Glove Size
S ( 8 )
Size
S ( 8 )
Size- Alpha
S
Cuff Length
1 in
Glove Length
12 in
Size- Numeric
8

Details

Item
Mechanics Gloves
Palm Material
Synthetic Leather
Palm Construction
Single Layer, Synthetic Leather
Standards
ANSI/ISEA 138
Insulated
No
Color
High-Visibility Yellow
ANSI/ISEA Cut Level
A5
High-Visibility Features
High-Visibility Backing
Silicone-Free
No
Glove Back Material
TPR
Impact Protection Style
Low-Profile
Knuckle Protection Material
TPR
EN 388 Rating
3121X
Pairs per Package
1
ANSI/ISEA Puncture Level
0
Cut-Resistance Coverage
Palm and Fingers
Glove Liner Material
Tricot
Grip Coating Material
Uncoated
Reflective Backing
No
ANSI/ISEA Cut Level (Coverage)
A5 - Palm and Fingers
Cuff Material
Synthetic Leather, TPR
Finger Coverage
Full Finger
Anti-Static
No
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Features
Breathable Back, Padded Knuckles, Padded Palm, Reflective Backing, Reinforced Palm
Latex-Free
No
ANSI/ISEA Impact Force
9 kN
Cuff Style
Hook-and-Loop
ANSI/ISEA Abrasion Level
0
Oil-Resistant
No
Vibration Dampening Method
Padding
Includes Double Palm
No
Stitching Material
Nylon
Glove Back Color
Yellow
Glove Construction
Cut and Sewn
Sold As
Pair
ANSI/ISEA Abrasion Cycles
1,000
Palm Style
Single Layer
Glove Coating Color
Uncoated
ANSI/ISEA Cut Load
2,200 g
Glove Coating Coverage
Uncoated
Hand Protection Style
Glove
Glove Features
Breathable Back, High-Visibility, Knuckle Padding, Padded Knuckles, Padded Palm, Reinforced Palm, Touchscreen Compatible, Vented Palm
Glove Hand Style
Left and Right
ANSI/ISEA Impact Level
1
Glove Coating Material
Uncoated
EN 388 Impact Rated
Yes
Series
M-Pact(R) Vent D5; SMV-C91

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Palm and Fingers, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style TPR, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.