Mechanics Gloves, Uncoated, XL, PR

  • Mfr # SMV-C91-011

  • Zoro # G110862885


product price: $54.55
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Single Layer, Synthetic Leather
Standards
ANSI/ISEA 138
Insulated
No
Color
High-Visibility Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMV-C91-011
Zoro #
G110862885
UPC #
781513654002
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Cuff Length
1 in
Size- Numeric
11
Glove Length
12 in
Size- Alpha
XL

Details

Item
Mechanics Gloves
Palm Material
Synthetic Leather
Palm Construction
Single Layer, Synthetic Leather
Standards
ANSI/ISEA 138
Insulated
No
Color
High-Visibility Yellow
ANSI/ISEA Cut Level
A5
ANSI/ISEA Abrasion Level
0
Grip Coating Material
Uncoated
Glove Construction
Cut and Sewn
Glove Coating Coverage
Uncoated
Glove Back Material
TPR
Latex-Free
No
ANSI/ISEA Abrasion Cycles
1,000
Glove Back Color
Yellow
Stitching Material
Nylon
Glove Features
Breathable Back, High-Visibility, Knuckle Padding, Padded Knuckles, Padded Palm, Reinforced Palm, Touchscreen Compatible, Vented Palm
Includes Double Palm
No
Palm Style
Single Layer
Cuff Material
Synthetic Leather, TPR
EN 388 Rating
3121X
Glove Liner Material
Tricot
ANSI/ISEA Puncture Level
0
Glove Coating Material
Uncoated
Pairs per Package
1
ANSI/ISEA Impact Level
1
High-Visibility Features
High-Visibility Backing
Impact Protection Style
Low-Profile
Knuckle Protection Material
TPR
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
Silicone-Free
No
Finger Coverage
Full Finger
Reflective Backing
No
ANSI/ISEA Impact Force
9 kN
Series
M-Pact(R) Vent D5; SMV-C91
Vibration Dampening Method
Padding
EN 388 Impact Rated
Yes
Cut-Resistance Coverage
Palm and Fingers
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Anti-Static
No
ANSI/ISEA Cut Load
2,200 g
Glove Coating Color
Uncoated
Oil-Resistant
No
Sold As
Pair
Cuff Style
Hook-and-Loop

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Palm and Fingers, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style TPR, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.