Mechanics Gloves, 2XL, Black, Form-Fitting TrekDry(R) (Discontinued)
- Mfr # H15-05-012
- Zoro # G4509075
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H15-05-012
Zoro #
G4509075
UPC #
781513607619
Country of Origin
Viet Nam
Dimensions
Glove Size
12
Details
Item
Mechanics Gloves
Color
Black
Palm Material
Clarino Dura-Fit Synthetic Leather
Application
General Tasks, Yard Work, Automotive, MRO
Palm Construction
Clarino Dura-Fit Synthetic Leather
Standards
CE, EN 388
Back Material
Form-Fitting TrekDry(R)
Lining
Tricot
Finger Style
Full
Closure Type
Thermoplastic Rubber
Minimum Temperature
Not Rated
Sold As
Pair
Description
Mechanics Gloves, Palm Material Clarino Dura-Fit Synthetic Leather, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.