This item is Discontinued.

Mechanix Wear Mechanics Gloves, 2XL, Black/Brown, TrekDry(R), Spandex(R), Leather CG15-75-012

Mechanics Gloves, 2XL, Black/Brown, TrekDry(R), Spandex(R), Leather (Discontinued)

  • Mfr # CG15-75-012
  • Zoro # G5175694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG15-75-012
Zoro #
G5175694
UPC #
781513611913
Country of Origin
Multiple

Details

Item
Mechanics Gloves
Color
Black/Brown
Palm Material
Chromium Free Leather
Application
Mechanical, Utility, General Purpose, Landscaping, Maintenance, Assembly, MRO, Material Handling, Hardware, Construction,
Palm Construction
Genuine Synthetic Leather
Thumb Style
Reinforced
Cuff
Elastic
Closure Type
slip on
Lining
Tricot
Stitching Material
Nylon
Back Material
TrekDry(R), Spandex(R), Leather
Finger Style
Full/Reinforced Fingertips

Description

Mechanics Gloves, Palm Material Chromium Free Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.