Mechanics Impact Gloves, Synthetic Leather Palm, 10, Black
Mfr # MPT-P58-010
Zoro # G5918573
product price:Â $31.89
/prKey Features
Color
Black
Palm Material
Synthetic Leather
Application
Automotive, Construction, Heavy Equipment Operator, Home Improvement, Maintenance and Repair, Towing, Transportation
Palm Construction
Synthetic Leather
Cuff
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPT-P58-010
Zoro #
G5918573
UPC #
781513622513
Country of Origin
Multiple
Dimensions
Glove Size
10
Details
Item
Mechanics Impact Gloves
Color
Black
Palm Material
Synthetic Leather
Application
Automotive, Construction, Heavy Equipment Operator, Home Improvement, Maintenance and Repair, Towing, Transportation
Palm Construction
Synthetic Leather
Cuff
Hook-and-Loop
Closure Type
hook-and-loop
Back Material
Trekdry(R)
Stitching Material
Nylon
Knuckle Padding Material
TPR Impact-Resistant
Lining
Tricot
Finger Style
Full Finger
Thumb Style
Wing
Minimum Temperature
Not Rated
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
TPR Impact-Resistant
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.