Mechanics Impact Gloves, Synthetic Leather Palm, 8, Black
Mfr # MPT-P58-008
Zoro # G5925162
product price:Â $31.89
/prKey Features
Color
Black
Palm Material
Synthetic Leather
Application
Automotive, Construction, Heavy Equipment Operator, Home Improvement, Maintenance and Repair, Towing, Transportation
Palm Construction
Synthetic Leather
Cuff
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPT-P58-008
Zoro #
G5925162
UPC #
781513622490
Country of Origin
Multiple
Dimensions
Glove Size
8
Details
Item
Mechanics Impact Gloves
Color
Black
Palm Material
Synthetic Leather
Application
Automotive, Construction, Heavy Equipment Operator, Home Improvement, Maintenance and Repair, Towing, Transportation
Palm Construction
Synthetic Leather
Cuff
Hook-and-Loop
Thumb Style
Wing
Finger Style
Full Finger
Lining
Tricot
Stitching Material
Nylon
Knuckle Padding Material
TPR Impact-Resistant
Closure Type
hook-and-loop
Back Material
Trekdry(R)
Minimum Temperature
Not Rated
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
TPR Impact-Resistant
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.