Mechanics Style Gloves, Leather Palm, 2XL/12, Black/Tan, 1 PR

  • Mfr # CWKLDMP-X75-012

  • Zoro # G510436860


product price:  $39.49
/pr

Key Features

Color
Black/Tan
Glove Back Material
Leather, TPR
Glove Liner Material
3M Thinsulate
Palm Material
Leather
Standards
ANSI, ANSI/ISEA 138, EN 388, EN 511
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CWKLDMP-X75-012
Zoro #
G510436860
UPC #
781513673416
Country of Origin
Philippines

Dimensions

Glove Size
2XL/12
Size- Alpha
2XL
Size- Numeric
12

Details

Item
Mechanics Style Gloves
Color
Black/Tan
Glove Back Material
Leather, TPR
Glove Liner Material
3M Thinsulate
Palm Material
Leather
Standards
ANSI, ANSI/ISEA 138, EN 388, EN 511
Glove Back Color
Black/Tan
Cuff Style
Elastic
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Level
5
Series
Coldwork
Insulated
Yes
EN 388 Rating
3X42EP
Glove Construction
Gunn Cut
ANSI/ISEA Impact Level
2
Glove Insulation Material
3M Thinsulate
Cut-Resistance Coverage
Full
EN 388 Impact Rated
Yes
Hand Protection Style
Glove
Knuckle Protection Material
TPR
Includes Reinforced Thumb Crotch
No
Includes Double Palm
No
Palm Style
Single Layer
EN 511 Rating
120
Glove Insulation Weight
40 g
Grip Pattern
Dotted
Glove Features
Touchscreen Compatible
Silicone-Free
No
Touchscreen Compatible
No
Minimum Temperature
Not Rated

Description

Mechanics Style Gloves, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, General Purpose, Impact-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style TPR Rubber, Cuff Style Elastic, Glove Insulation Material 3M Thinsulate, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Leather, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.